Nacogdoches |
615 |
0 |
All Stores |
|
|
|
Vendor |
Flexible Conduit |
Flexible Conduit |
Catalog Number |
LT34 |
LT341000 |
Manufacturer Number |
55094003 |
55094002 |
Category |
Enhanced Commodity Codes -
Conduit & Raceways
|
Enhanced Commodity Codes -
Conduit & Raceways
|
Classification |
Liquid Tight
|
Liquid Tight
|
UNSPSC |
39131706 - Electrical conduit
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
00032886042478 |
00032886042461 |
Weight per package |
0.27 (lbs/ft) |
0.27 (lbs/ft) |
Description |
LT34 3/4" Met L/T, Non Ul 100'
Liquidtight Flexible Conduit, 3/4 In Trade Size, 1.03 to 1.05 In Conduit Outer Diameter, 0.82 to 0.84 In Conduit Inner Diameter, Titan(R) Ef Style, 100 FT Length, Galvanized, Gray, 5 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 29 LB/100 FT
|
LT341000 3/4" Met L/T, Non Ul 1000'
TITAN2 Type Ef Is Manufactured With A Spiral Wound Interlocked Strip Of Corrosion-Resistant Galvanized Steel. A Flame Retardant Flexible PVC Jacket Is Extruded Over The Metal Core. The Gray Jacket Resists Oils Mild Acids and Exposure to Sunlight. Black Jacket Available But Subject to Economic Order Quantity. Reach/Rohs-2 (Chemical Limit) Compliant
|
|
Minimum Order QTY |
100 |
1,000 |
Unit/Foot |
$1.65 (Foot) |
$1.65 (Foot) |
Carton/Reel |
$164.91 (100 Feet) |
$1,649.10 (1000 Feet) |
Standard Packaging/Reel |
$164.91 (100 Feet) |
$1,649.10 (1000 Feet) |
|
Material |
Jacket: PVC;Core: Steel |
Jacket: PVC;Core: Steel |
|
Color |
Gray |
Gray |
Finish |
Galvanized |
Galvanized |
Style |
Titan(R) EF |
Titan(R) EF |
|
Diameter |
3/4" |
- |
Length |
100 ft |
1000 |
|
Description |
3/4" MET L/T, NON UL 100' |
3/4" MET L/T, NON UL 1000' |
extra long description |
SWC 55094003 Titan2 Type EF Extra-F |
SWC 55094002 Titan2 Type EF Extra-F |
Long Description |
Liquidtight Flexible Conduit, 3/4 in Trade Size, 1.03 to 1.05 in Conduit Outer Diameter, 0.82 to 0.84 in Conduit Inner Diameter, Titan(R) EF Style, 100 ft Length, Galvanized, Gray, 5 in Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 29 lb/100 ft |
Titan2 Type EF is manufactured with a spiral wound interlocked strip of corrosion-resistant galvanized steel. A flame retardant flexible PVC jacket is extruded over the metal core. The gray jacket resists oils mild acids and exposure to sunlight. Black jacket available but subject to economic order quantity. REACH/RoHS-2 (Chemical Limit) Compliant |
Product Type |
Liquidtight Flexible Conduit |
Liquidtight Flexible Conduit |
Short Description |
Liquidtight Flexible Conduit, 3/4 in x 100 ft, PVC, Gray |
Liquidtight Flexible Conduit, 3/4", PVC, Gray, 1000' Reel, Galvanized |
Special Features |
Corrosion Resistant;Oil Resistant;Sunlight Resistant |
Corrosion Resistant;Oil Resistant;Sunlight Resistant |
|
Bend Radius |
5 in |
5 in |
Conduit Inner Diameter |
0.82 to 0.84 in |
0.82 to 0.84 in |
Conduit Outer Diameter |
1.03 to 1.05 in |
1.03 to 1.05 in |
Maximum Operating Temperature |
+140 °F;+60 °C |
+140 °F;+60 °C |
Minimum Operating Temperature |
+14 °F;-10 °C |
+14 °F;-10 °C |
outside diameter |
1035 |
1035 |
package quantity |
100 CT |
1000 RE |
Standards Met |
RoHS Compliant;REACH Compliant |
RoHS Compliant;REACH Compliant |
|
|
Brand |
Flexible Conduit |
Flexible Conduit |
Manufacturers Part Number |
55094003 |
55094002 |
|
Category Description |
Liquid Tight |
Liquid Tight |
|
|
|
Weight |
29 lb/100 ft |
29 lb/100 ft |
|
Application |
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment |
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment |