Item Comparison: LT112, LT112150

Item

LT112 - 1-1/2" Met L/T, Non Ul 50' - Flexible Conduit

LT112
1-1/2" Met L/T, Non Ul 50'

$6.5968 Foot

$329.84 (50 Feet)

QTY:
Feet
Add
LT112150 - 1-1/2" Met L/T, Non Ul 150' - Flexible Conduit

LT112150
1-1/2" Met L/T, Non Ul 150'

$6.5968 Foot

$989.52 (150 Feet)

QTY:
Feet
Add
Nacogdoches 173 0
All Stores 12,387 770
Vendor Flexible Conduit Flexible Conduit
Catalog Number LT112 LT112150
Manufacturer Number 55107102 55107103
Category Conduit & Raceways - Liquid Tight Conduit Enhanced Commodity Codes - Conduit & Raceways
Classification Liquid Tight Liquid Tight
UNSPSC 39131706 - Electrical conduit 39131706 - Electrical conduit
UPC/EAN/GTIN 00032886043086 00032886043093
Weight per package 0.83 (lbs/ft) 0.83 (lbs/ft)
Description LT112 1-1/2" Met L/T, Non Ul 50'
Liquidtight Flexible Conduit, 1-1/2 In Trade Size, 1.865 to 1.9 In Conduit Outer Diameter, 1.575 to 1.6 In Conduit Inner Diameter, Titan(R) Ef Style, 50 FT Length, Galvanized, Gray, 9 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 95 LB/100 FT
LT112150 1-1/2" Met L/T, Non Ul 150'
Liquidtight Flexible Conduit, 1-1/2 In Trade Size, 1.865 to 1.9 In Conduit Outer Diameter, 1.575 to 1.6 In Conduit Inner Diameter, Titan(R) Ef Style, 150 FT Length, Galvanized, Gray, 9 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 95 LB/100 FT
Minimum Order QTY 50 150
Unit/Foot $6.60 (Foot) $6.60 (Foot)
Carton/Reel $329.84 (50 Feet) $989.52 (150 Feet)
Standard Packaging/Reel $329.84 (50 Feet) $989.52 (150 Feet)
Material Jacket: PVC;Core: Steel Jacket: PVC;Core: Steel
Color Gray Gray
Finish Galvanized Galvanized
Style Titan(R) EF Titan(R) EF
Length 50 ft 150 ft
Description 1-1/2" MET L/T, NON UL 50' 1-1/2" MET L/T, NON UL 150'
extra long description SWC 55107102 Titan2 Type EF Extra-F SWC 55107103 Titan2 Type EF Extra-F
Long Description Liquidtight Flexible Conduit, 1-1/2 in Trade Size, 1.865 to 1.9 in Conduit Outer Diameter, 1.575 to 1.6 in Conduit Inner Diameter, Titan(R) EF Style, 50 ft Length, Galvanized, Gray, 9 in Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 95 lb/100 ft Liquidtight Flexible Conduit, 1-1/2 in Trade Size, 1.865 to 1.9 in Conduit Outer Diameter, 1.575 to 1.6 in Conduit Inner Diameter, Titan(R) EF Style, 150 ft Length, Galvanized, Gray, 9 in Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 95 lb/100 ft
Product Type Liquidtight Flexible Conduit Liquidtight Flexible Conduit
Short Description Liquidtight Flexible Conduit, 1-1/2 in x 50 ft, PVC, Gray Liquidtight Flexible Conduit, 1-1/2 in x 150 ft, PVC, Gray
Special Features Corrosion Resistant;Oil Resistant;Sunlight Resistant Corrosion Resistant;Oil Resistant;Sunlight Resistant
Bend Radius 9 in 9 in
Conduit Inner Diameter 1.575 to 1.6 in 1.575 to 1.6 in
Conduit Outer Diameter 1.865 to 1.9 in 1.865 to 1.9 in
Maximum Operating Temperature +140 °F;+60 °C +140 °F;+60 °C
Minimum Operating Temperature +14 °F;-10 °C +14 °F;-10 °C
outside diameter 1833 1833
package quantity 50 CT 150 RE
Standards Met RoHS Compliant;REACH Compliant RoHS Compliant;REACH Compliant
Made in USA yes yes
Brand Flexible Conduit Flexible Conduit
Manufacturers Part Number 55107102 55107103
Category Description Liquid Tight Liquid Tight
Trade Size 1-1/2 in 1-1/2 in
Weight 95 lb/100 ft 95 lb/100 ft
Application Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat