Item Comparison: LR45, 12824

Item

LR45 - 1-1/4" Alu LR SR5 Conduit Body - Eaton

LR45
1-1/4" Alu LR SR5 Conduit Body

$23.9204 Each

$47.84 (2 Each)

QTY:
Each
Add
12824 - 1-1/4 LR Cover & Gasket - Mulberry

12824
1-1/4 LR Cover & Gasket

$21.65 Each

$21.65 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,190 0
Vendor Eaton Mulberry
Catalog Number LR45 12824
Manufacturer Number LR45 12824
Category Unilets) - Alum Unilets) - Alum
Classification Form 5 Condulets, Covers, & Gaskets N/A
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00784564140142 00095327128247
Weight per package 1.05 (lbs/each) 0
Description LR45 1-1/4" Alu LR SR5 Conduit Body
Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copper-Free Aluminum, LR Shape, 1-1/4"
12824 1-1/4 LR Cover & Gasket
Mulberry; Conduit Body; Type LR, Threaded; Hub Size: 1.250 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $23.92 (Each) $21.65 (Each)
Carton/Reel $47.84 (2 Each) $21.65 (1 Each)
Standard Packaging/Reel $47.84 (2 Each) $21.65 (1 Each)
connection Threaded / Set Screw -
Color Gray -
Finish Epoxy Powder Coat Smooth, Corrosion-Resistant Electrostatic Powder Coated
Height 2.85 -
Hub Size 1-1/4 in 1.250
Length 7.87 -
Width 3.50 -
Description 1-1/4" ALU LR SR5 CONDUIT BODY 1-1/4 LR COVER & GASKET
extra long description MIDWEST LR45 1 1/4 RGD LR COND BODY MULB 12824 1-1/4" LR THR KIT/STL CV
Features Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer -
Long Description Eaton Crouse-Hinds series Condulet Series 5 conduit outlet body, Rigid/IMC, Copper-free aluminum, LR shape, 1-1/4" Mulberry; Conduit Body; Type LR, Threaded; Hub Size: 1.250 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Product Type 1 1/4 RGD LR Cond Body Al 1-1/4" LR THR Kit/STL CVR
Special Features Corrosion Resistant All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
dimensions 7.8700 IN X 2.8500 IN X 3.5000 IN -
Form Series 5 -
Brand EATON CROUSE-HINDS SERIES
Manufacturers Part Number LR45 12824
Category Description FORM 5 CONDULETS, COVERS, & GASKETS Fuses & Fuse Accessories
Type Conduit outlet body Type LR, Threaded
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
Enclosure Condulet -
Mounting Conduit -
standard UL, cUL UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat