Item Comparison: LR27SA, LR27SA

Item

LR27SA - 3/4" Alu LR Cond Body - Appleton

LR27SA
3/4" Alu LR Cond Body

$21.78 Each

$871.20 (40 Each)

QTY:
Each
Add
LR27SA - 3/4" Alu LR FM7 Conduit Body - Eaton

LR27SA
3/4" Alu LR FM7 Conduit Body

$32.46 Each

$162.30 (5 Each)

QTY:
Each
Add
Nacogdoches 0 8
All Stores 19 72
Vendor Appleton Eaton
Catalog Number LR27SA LR27SA
Manufacturer Number LR27SA LR27 SA
Category Unilets) - Alum Unilets) - Alum
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00781381600910 00782274527918
Weight per package 0.6 (lbs/each) 0.49 (lbs/each)
Description LR27SA 3/4" Alu LR Cond Body
FM7 Unilets Type LR Conduit Outlet Body, Hub Size: 3/4 In, Form: 7, Length: 5.19 In, Width: 2.44 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa
LR27SA 3/4" Alu LR FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, LR Shape, 3/4"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $21.78 (Each) $32.46 (Each)
Carton/Reel $108.90 (5 Each) $32.46 (1 Each)
Standard Packaging/Reel $871.20 (40 Each) $162.30 (5 Each)
connection Tapered Female Threaded -
Finish Epoxy Powder Coat Electrogalvanized With Aluminum Acrylic Painted
Height - 1-5/8
Hub Size 3/4 3/4 in
Length 5.19 5-3/16
Width 2.44 2-7/16
Description 3/4" ALU LR COND BODY 3/4" ALU LR FM7 CONDUIT BODY
extra long description APP LR27SA 3/4 FM7 BODY TYPE LR- AL CRS-H LR27 SA 3/4 LR AL FORM 7 CNDT
Features - One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description FM7 UNILETS Type LR Conduit Outlet Body, Hub Size: 3/4 IN, Form: 7, Length: 5.19 IN, Width: 2.44 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File Number E2527, CSA Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, LR shape, 3/4"
Product Type 3/4 FM7 Body Type LR- Alum 3/4 LR Al Form 7 CNDT Body
Special Features Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub -
dimensions - 5.1900 IN X 1.6300 IN X 2.4400 IN
Form 7 Form 7
Brand Appleton Eaton
Manufacturers Part Number LR27SA LR27 SA
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type Type LR Conduit Outlet Body Conduit outlet body
Application For Use With Rigid Steel, Rigid Aluminum Conduit And IMC Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat