Item Comparison: LR47, LR125M

Item

LR47 - 1-1/4" LR FM7 Conduit Body - Eaton

LR47
1-1/4" LR FM7 Conduit Body

$72.59 Each

$145.18 (2 Each)

QTY:
Each
Add
LR125M - 1-1/4" LR FM5 Conduit Body - Eaton

LR125M
1-1/4" LR FM5 Conduit Body

$40.7194 Each

$203.60 (5 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 128 13
Vendor Eaton Eaton
Catalog Number LR47 LR125M
Manufacturer Number LR47 LR125M
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 5 Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00782274528809 00782274756066
Weight per package 2.43 (lbs/each) 3.82 (lbs/each)
Description LR47 1-1/4" LR FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Feraloy Iron Alloy, LR Shape, 1-1/4"
LR125M 1-1/4" LR FM5 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, 1-1/4"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $72.59 (Each) $40.72 (Each)
Carton/Reel $145.18 (2 Each) $203.60 (5 Each)
Standard Packaging/Reel $145.18 (2 Each) $203.60 (5 Each)
Finish Electrogalvanized With Aluminum Acrylic Painted Electrogalvanized With Aluminum Acrylic Painted
Height 2-5/16 2.75
Hub Size 1-1/4 in 1-1/4 in
Length 6-1/2 8.12
Width 3-3/16 2.75
Description 1-1/4" LR FM7 CONDUIT BODY 1-1/4" LR FM5 CONDUIT BODY
extra long description CRS-H LR47 1 1/4 LR FORM 7 CNDT BOD CRS-H LR125M 1 1/4 FORM 5 LR COND B
Features One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Long Description Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Feraloy iron alloy, LR shape, 1-1/4" Eaton Crouse-Hinds series Condulet Form 5 conduit outlet body, Malleable iron, LR shape, 1-1/4"
Product Type 1 1/4 LR Form 7 CNDT Body 1 1/4 Form 5 LR Cond Body Malleable
dimensions 6.5000 IN X 2.3100 IN X 3.1900 IN 8.1200 IN X 2.7500 IN X 2.7500 IN
Form Form 7 Form 5
Brand EATON CROUSE-HINDS SERIES EATON CROUSE-HINDS SERIES
Manufacturers Part Number LR47 LR125M
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 5 CONDULETS, COVERS, & GASKETS
Type Conduit outlet body Conduit outlet body
Application Ind Facilities & Factories - Industrial Facilities/Factories - Other Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D UL 514B, CSA C22.2, CUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat