Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton Bussmann Series |
Eaton |
Catalog Number |
LPCC2 |
EDCC2 |
Manufacturer Number |
LP-CC-2 |
T626-EDCC2 |
Category |
Distribution Fuses -
Current Limiting
|
Distribution Fuses -
Current Limiting
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121606 - Cartridge fuses
|
39121613 - Grounding devices or assemblies
|
UPC/EAN/GTIN |
00051712180269 |
00782634808084 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
LPCC2 2A 600V TD Class CC Low Peak Fuse
Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, 2 A, 600 V Ac;300 V DC, Melamine Tube Material, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
|
EDCC2 2A 600V Class CC Time Delay Compact Fuse
Eaton Edison Edcc Fuse, Non-Indicating, 2 A, Class CC, 20 Kaic, Standard, 600 V, 300 VDC
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$36.87 (Each) |
$42.44 (Each) |
Carton/Reel |
$368.70 (10 Each) |
$42.44 (1 Each) |
Standard Packaging/Reel |
$368.70 (10 Each) |
$424.40 (10 Each) |
|
amperage rating |
2 A |
2 A |
connection |
Ferrule End X Ferrule End |
- |
Current Rating |
2 A |
- |
interrupt rating |
V ac:200 kAIC (RMS Symmetrical);V dc:20 kAIC |
20 kAIC |
Material |
Melamine Tube |
- |
Voltage Rating |
600 V ac;300 V dc |
600 Vac, 300 Vdc |
|
Diameter |
0.41 in;10.3 mm |
- |
Overall Length |
1.5 in38.1 mm |
- |
Size |
13/32 In Diameter X 1-1/2 In Length |
- |
|
Description |
2A 600V TD CLASS CC LOW PEAK FUSE |
2A 600V CLASS CC TIME DELAY COMPACT FUSE |
extra long description |
BUSS LP-CC-2 LOW PEAK CC TIME DELAY |
EFSE EDCC2 600V CLASS CC TIME-DELAY |
Features |
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or |
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. |
Long Description |
Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 s @ 200% Response Time, 2 A, 600 V ac;300 V dc, Melamine Tube Material, Dual Element, 0.41 in Diameter, 1.5 in38.1 mm Overall Length, 0.02 lb |
Eaton Edison EDCC fuse, Non-indicating, 2 A, Class CC, 20 kAIC, Standard, 600 V, 300 Vdc |
Product Type |
Low Peak CC Time Delay |
600V Class CC Time-Delay |
Short Description |
Low Peak Fuse, Class CC, 2 A, 600 VAC;300 V dc |
- |
Special Features |
Rejection Style |
Non-Indicating |
|
class |
Class CC |
Class CC |
dimensions |
0.4100 IN X 0.4100 IN X 1.5000 IN |
0.0010 IN X 0.0010 IN X 0.0010 IN |
element |
Dual |
- |
Element Type |
Dual |
- |
Fuse Class |
Class CC |
- |
Fuse Speed |
Time Delay |
- |
media |
Yes |
Yes |
package quantity |
10 CT |
- |
Response Time |
12 s @ 200% |
- |
Standards Met |
UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E4273;CSA Certified;Class 1422-02, File 53787;CE Certified;RoHS Compliant |
- |
|
Brand |
COOPER BUSSMANN |
MORRIS PRODUCTS |
Manufacturers Part Number |
LP-CC-2 |
EDCC2 |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
FUSE |
|
|
Application |
Branch Circuits;Specialized Circuits;Industrial Control;Street Lighting |
Datacenters - Facilities: Critical Power |
standard |
CE Marked,RoHS Compliant |
CSA Certified,UL Listed,RoHS Compliant,CE Marked |