Item Comparison: LPCC2, ATDR2

Item

LPCC2 - 2A 600V TD Class CC Low Peak Fuse - Eaton Bussmann Series

LPCC2
2A 600V TD Class CC Low Peak Fuse

$36.87 Each

$368.70 (10 Each)

QTY:
Each
Add
ATDR2 - 2A 600V TD Class - SPC

ATDR2
2A 600V TD Class

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 64 0
Vendor Eaton Bussmann Series SPC
Catalog Number LPCC2 ATDR2
Manufacturer Number LP-CC-2 N/A
Category Distribution Fuses - Current Limiting Unassigned
Classification Midget Fuses Midget Fuses
UNSPSC 39121606 - Cartridge fuses -
UPC/EAN/GTIN 00051712180269 88309010972
Weight per package 0.02 (lbs/each) 0
Description LPCC2 2A 600V TD Class CC Low Peak Fuse
Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, 2 A, 600 V Ac;300 V DC, Melamine Tube Material, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
ATDR2 2A 600V TD Class
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $36.87 (Each) $0.00 (Each)
Carton/Reel $368.70 (10 Each) $0.00 (1 Each)
Standard Packaging/Reel $368.70 (10 Each) $0.00 (1 Each)
amperage rating 2 A -
connection Ferrule End X Ferrule End -
Current Rating 2 A -
interrupt rating V ac:200 kAIC (RMS Symmetrical);V dc:20 kAIC -
Material Melamine Tube -
Voltage Rating 600 V ac;300 V dc -
Diameter 0.41 in;10.3 mm -
Overall Length 1.5 in38.1 mm -
Size 13/32 In Diameter X 1-1/2 In Length -
Description 2A 600V TD CLASS CC LOW PEAK FUSE 2A 600V TD CLASS
extra long description BUSS LP-CC-2 LOW PEAK CC TIME DELAY -
Features Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or -
Long Description Low Peak Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 s @ 200% Response Time, 2 A, 600 V ac;300 V dc, Melamine Tube Material, Dual Element, 0.41 in Diameter, 1.5 in38.1 mm Overall Length, 0.02 lb -
Product Type Low Peak CC Time Delay -
Short Description Low Peak Fuse, Class CC, 2 A, 600 VAC;300 V dc -
Special Features Rejection Style -
class Class CC -
dimensions 0.4100 IN X 0.4100 IN X 1.5000 IN -
element Dual -
Element Type Dual -
Fuse Class Class CC -
Fuse Speed Time Delay -
media Yes -
package quantity 10 CT -
Response Time 12 s @ 200% -
Standards Met UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E4273;CSA Certified;Class 1422-02, File 53787;CE Certified;RoHS Compliant -
Brand COOPER BUSSMANN -
Manufacturers Part Number LP-CC-2 -
Category Description MIDGET FUSES MIDGET FUSES
Type FUSE -
Weight 0.02 lb -
Application Branch Circuits;Specialized Circuits;Industrial Control;Street Lighting -
standard CE Marked,RoHS Compliant -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat