Item Comparison: LL37SA, LL37SA

Item

LL37SA - 1" Alu LL Cond Body - Appleton

LL37SA
1" Alu LL Cond Body

$34.55 Each

$691.00 (20 Each)

QTY:
Each
Add
LL37SA - 1" Alu LL FM7 Conduit Body - Eaton

LL37SA
1" Alu LL FM7 Conduit Body

$51.39 Each

$256.95 (5 Each)

QTY:
Each
Add
Nacogdoches 0 2
All Stores 20 87
Vendor Appleton Eaton
Catalog Number LL37SA LL37SA
Manufacturer Number LL37SA LL37 SA
Category Unilets) - Alum Unilets) - Alum
Classification Form 7, 8, Condulets, Covers, & Gaskets Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00781381600842 00782274524412
Weight per package 1.02 (lbs/each) 0.68 (lbs/each)
Description LL37SA 1" Alu LL Cond Body
FM7 Unilets Type LL Conduit Outlet Body, Hub Size: 1 In, Form: 7, Length: 6 In, Width: 2-3/4 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa C22.
LL37SA 1" Alu LL FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, LL Shape, 1"
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $34.55 (Each) $51.39 (Each)
Carton/Reel $172.75 (5 Each) $51.39 (1 Each)
Standard Packaging/Reel $691.00 (20 Each) $256.95 (5 Each)
connection Tapered Female Threaded -
Finish Epoxy Powder Coat Electrogalvanized With Aluminum Acrylic Painted
Height - 1-7/8
Hub Size 1 1 in
Length 6 6
Width 2-3/4 2-3/4
Description 1" ALU LL COND BODY 1" ALU LL FM7 CONDUIT BODY
extra long description APP LL37SA 1 FM7 BODY TYPE LL-ALUM CRS-H LL37 SA 1 LL AL FORM 7 CNDT B
Features - One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description FM7 UNILETS Type LL Conduit Outlet Body, Hub Size: 1 IN, Form: 7, Length: 6 IN, Width: 2-3/4 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22. Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, LL shape, 1"
Product Type 1 FM7 Body Type LL-Alum 1 LL Al Form 7 CNDT Body
Special Features Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub -
dimensions - 6.0000 IN X 1.8800 IN X 2.7500 IN
Form 7 Form 7
Brand Appleton EATON CROUSE-HINDS SERIES
Manufacturers Part Number LL37SA LL37 SA
Category Description FORM 7, 8, CONDULETS, COVERS, & GASKETS FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type Type LL Conduit Outlet Body Conduit outlet body
Application For Use With Rigid Steel, Rigid Aluminum Conduit And IMC Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1 UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat