Item Comparison: LL25, 12812

Item

LL25 - 3/4" Alu LL SR5 Conduit Body - Eaton

LL25
3/4" Alu LL SR5 Conduit Body

$9.837 Each

$98.37 (10 Each)

QTY:
Each
Add
12812 - 3/4IN LL Cover & Gasket - Mulberry

12812
3/4IN LL Cover & Gasket

$7.98 Each

$7.98 (1 Each)

QTY:
Each
Add
Nacogdoches 9 0
All Stores 2,101 0
Vendor Eaton Mulberry
Catalog Number LL25 12812
Manufacturer Number LL25 12812
Category Unilets) - Alum Unilets) - Alum
Classification Form 5 Condulets, Covers, & Gaskets N/A
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00784564140227 00095327128124
Weight per package 0.34 (lbs/each) 0
Description LL25 3/4" Alu LL SR5 Conduit Body
Conduit Outlet Body, Epoxy Powder Painted, 3/4 In Trade Size, Threaded/Set Screw Connection, 7.3 Cu.In Capacity, 90 ° Angle, 3/4 In Hub Size, 5.07 In Length, 2.28 In Width, 10-1/8 In Height, 0.34 LB/Ea
12812 3/4IN LL Cover & Gasket
Mulberry; Conduit Body; Type LL, Threaded; Hub Size: 0.750 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.84 (Each) $7.98 (Each)
Carton/Reel $9.84 (1 Each) $7.98 (1 Each)
Standard Packaging/Reel $98.37 (10 Each) $7.98 (1 Each)
connection Threaded / Set Screw -
Material - Die-Cast Aluminum
Color Gray -
Finish Epoxy Powder Painted Powder Coat
Height 10-1/8 in -
Hub Size 3/4 in 0.75
Length 5.07 -
Width 2.28 in -
Description 3/4" ALU LL SR5 CONDUIT BODY 3/4IN LL COVER & GASKET
extra long description MIDWEST LL25 3/4 RGD LL COND BODY A MULB 12812 3/4" LL THR KIT/STL CVR
Features Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer -
Long Description Conduit Outlet Body, Epoxy Powder Painted, 3/4 in Trade Size, Threaded/Set Screw Connection, 7.3 cu.in Capacity, 90 ° Angle, 3/4 in Hub Size, 5.07 in Length, 2.28 in Width, 10-1/8 in Height, 0.34 lb/EA Mulberry; Conduit Body; Type LL, Threaded; Hub Size: 0.750 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Product Type 3/4 RGD LL Cond Body Al 3/4" LL THR Kit/STL CVR
Short Description Conduit Outlet Body, 3/4 in, T Shape Series 5 Body, Aluminum -
Special Features Corrosion Resistant Features: Die-Cast Aluminum; Smooth, Corrosion-Resistant Electrostatic Powder Coating; Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket; All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket; Kits With Aluminum Covers Also Available; Cubic Capacity And Listings Clearly Marked; UL Listed; Includes: Cover And Gasket
angle 90 ° -
body type Conduit -
Connection Type Threaded/Set Screw -
dimensions 5.0700 IN X 1.6400 IN X 2.2800 IN -
Enclosure Type Nema 4 -
for use with Rigid Conduit Body -
Form Series 5 -
includes Stainless Steel Screw -
package quantity 50 PK -
Standards Met UL Listed;cUL Listed -
Made in USA yes -
Brand Cooper Crouse-Hinds
Manufacturers Part Number LL25 12812
Category Description FORM 5 CONDULETS, COVERS, & GASKETS Fuses & Fuse Accessories
Type Conduit outlet body Type LL, Threaded
Trade Size 3/4 in -
Weight 0.34 lb/EA -
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other -
Capacity 7.3 cu.in -
Enclosure Condulet -
Mounting Conduit -
standard UL, cUL UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat