Item Comparison: LKS60, LKS60

Item

LKS60 - 60A 600V Super-Lag Fuse Link - Eaton

LKS60
60A 600V Super-Lag Fuse Link

$9.25 Each

$185.00 (20 Each)

QTY:
Each
Add
LKS60 - 60A 600V Super-Lag Fuse Link - Edison Fuses

LKS60
60A 600V Super-Lag Fuse Link

$37.10 Each

$742.00 (20 Each)

QTY:
Each
Add
Nacogdoches 20 0
All Stores 33 0
Vendor Eaton Edison Fuses
Catalog Number LKS60 LKS60
Manufacturer Number LKS-60 LKS-60
Category Enhanced Commodity Codes - Tools & Testers Enhanced Commodity Codes - Tools & Testers
Classification Fuses & Fuse Accessories Fuses & Fuse Accessories
UNSPSC 39121606 - Cartridge fuses 39121617 - Fuse parts or accessories
UPC/EAN/GTIN 00051712140607 00051712140607
Weight per package 0.02 (lbs/each) 0.018 (lbs/each)
Description LKS60 60A 600V Super-Lag Fuse Link
Eaton Bussmann Series LKS Fuse Link, 600V, 60A, Class H, K5
LKS60 60A 600V Super-Lag Fuse Link
Super Lag Renewable Link
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.25 (Each) $37.10 (Each)
Carton/Reel $185.00 (20 Each) $742.00 (20 Each)
Standard Packaging/Reel $185.00 (20 Each) $742.00 (20 Each)
amperage rating 60 A -
Characteristics - Super Lag, Time Lag
Current Rating - 60 Amp
Interrupting Rating - 10 Kiloamp (Symmetrical)
Voltage Rating 600 V 600 Volt AC
Additional Information - Application Industrial and Commercial Structure
Commodity Description - RENEWABLE & NON-RENEWABLE FUSES
Description 60A 600V SUPER-LAG FUSE LINK 60A 600V SUPER-LAG FUSE LINK
extra long description BUSS LKS-60 SUPER LAG RENEWABLE LIN RENEWABLE TYPE; 600 VOLT AC VOLTAGE RATING; 10 KILOAMP (SYMMETRICAL) INTERRUPTING RATING; 60 AMP CURRENT RATING; CLASS H, K5 FUSE TYPE; SUPER LAG, TIME LAG CHARACTERISTICS; LOW-PEAK[TM] BRAND; APPLICATION INDUSTRIAL AND COMMERCIAL STRUCTURE; LKS MODEL
Features -Pending Description- -
Long Description Eaton Bussmann series LKS fuse link,600V,60A,Class H, K5 SUPER LAG RENEWABLE LINK
Product Type Super Lag Renewable Link Power Fuse Link
Special Features Super Lag, Time Lag -
class Class K5Class H -
dimensions 6.0000 IN X 1.0000 IN X 1.0000 IN -
Fuse Type - Class H, K5
Brand Eaton Bussmann series
Manufacturers Part Number LKS-60 LKS-60
Model - LKS
Category Description Fuses & Fuse Accessories Fuses & Fuse Accessories
Type Fuse Link RENEWABLE
Manufacturer Status - Non-Stock
Status - Inactive
Application Ind Facilities & Factories - Facility: Safety and Security Systems -
standard RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat