Item Comparison: LED8.5A19F82710Y, LED9A190827NDG2

Item

LED8.5A19F82710Y - 8.5W Led A19 27K - Sylvania

LED8.5A19F82710Y
8.5W Led A19 27K

$2.12 Each

$12.72 (6 Each)

QTY:
Each
Add
LED9A190827NDG2 - 9W Led A19 27K Non-Dim 800LM 80cri - Keystone

LED9A190827NDG2
9W Led A19 27K Non-Dim 800LM 80cri

$1.85 Each

$111.00 (60 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 155 156
Vendor Sylvania Keystone
Catalog Number LED8.5A19F82710Y LED9A190827NDG2
Manufacturer Number LED8.5A19F82710YVRP/73885 KT-LED9A19-O-827-ND /G2
Category Led Lamps & Modules - Led A-Line A Shape Lamps Enhanced Commodity Codes - Lighting
Classification Led A-Line Shape Lamps Led A-Line Shape Lamps
UNSPSC 39112102 - Light emitting diode LED optic lighting N/A
UPC/EAN/GTIN 00046135738852 00843654149776
Weight per package 0.205 (lbs/each) 0.16 (lbs/each)
Description LED8.5A19F82710Y 8.5W Led A19 27K
Led A19, 8.5W 80CRI, 800 Lumen, 2700K, 11000 Life, E26 Medium Base, Frosted Finish
LED9A190827NDG2 9W Led A19 27K Non-Dim 800LM 80cri
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 2700K, 80 Cri, Non Dimming, Generation 2
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.12 (Each) $1.85 (Each)
Carton/Reel $2.12 (1 Each) $1.85 (1 Each)
Standard Packaging/Reel $12.72 (6 Each) $111.00 (60 Each)
Ballast Type - N/A
Lamp Type LED A19 -
Material Glass -
Number of Lamps - N/A
Shape A19 -
Voltage Rating 120.00 -
Wattage 8.50 9
Base Type E26 Medium E26
Color Rendering Index 80 -
color rendering index (cri) 80 >80 Deg
color temperature - 2700
Finish Frosted -
housing color - N/A
Style A-shape -
Diameter 2.375 in -
Length 4.33 in -
Size 2.36 -
Construction - N/A
Description 8.5W LED A19 27K -
extra long description SYL LED8.5A19F82710YVRP/73885 LED8. Key KT-LED9A19-O-827-ND /G2 A19 Omn
Long Description LED A19, 8.5W 80CRI, 800 Lumen, 2700K, 11000 Life, E26 Medium Base, FROSTED Finish A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 2700K, 80 CRI, Non Dimming, Generation 2
Product Type A19 LED Lamp A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base,
Short Description A19 LED Lamp, 2700K, 8.5W, 120V -
average life 11000 h -
Base E26 Medium -
beam angle - 230 Deg
Brightness (Lumens) 800 lm -
Circuit Type - N/A
Input Voltage - 120V
ip rating - N/A
lumens 800 800
Nominal Length - N/A
Nominal Size - N/A
Output Current - N/A
Output Voltage - N/A
package quantity 6 CA;1 PK -
Sensor Type - N/A
Standards Met cETLus Listed -
Voltage 120.00 V -
Wire Type - N/A
Brand Sylvania-Ledvance Keystone
Manufacturers Part Number LED8.5A19F82710YVRP73885 KT-LED9A19-O-827-ND /G2
Category Description LED A-LINE SHAPE LAMPS LED A-LINE SHAPE LAMPS
Weight 0.205 lb -
Energy Star - Y
standard cETLus -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat