Item Comparison: LED9A190827NDG2, S9593

Item

LED9A190827NDG2 - 9W Led A19 27K Non-Dim 800LM 80cri - Keystone

LED9A190827NDG2
9W Led A19 27K Non-Dim 800LM 80cri

$1.85 Each

$111.00 (60 Each)

QTY:
Each
Add
S9593 - 10W Led A19 27K FRST ND - Satco

S9593
10W Led A19 27K FRST ND

$3.57 Each

$21.42 (6 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 118 1
Vendor Keystone Satco
Catalog Number LED9A190827NDG2 S9593
Manufacturer Number KT-LED9A19-O-827-ND /G2 S9593
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led A-Line Shape Lamps Led A-Line Shape Lamps
UNSPSC N/A 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00843654149776 00045923095931
Weight per package 0.16 (lbs/each) 0.19 (lbs/each)
Description LED9A190827NDG2 9W Led A19 27K Non-Dim 800LM 80cri
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 2700K, 80 Cri, Non Dimming, Generation 2
S9593 10W Led A19 27K FRST ND
A19 Led Lamp, 220 ° Beam Angle, 80, 2700 K, 800 LM Brightness (Lumens), 10 W, White, 15000 H Average Life, E26 Base, Non Dimmable, 2.38 In Diameter, 3 Yr Warranty
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.85 (Each) $3.57 (Each)
Carton/Reel $1.85 (1 Each) $85.68 (24 Each)
Standard Packaging/Reel $111.00 (60 Each) $21.42 (6 Each)
Ballast Type N/A -
Number of Lamps N/A -
Voltage Rating - 120
Wattage 9 10 W
Base Type E26 E26
Color - Frosted White
Color Rendering Index - 80
color rendering index (cri) >80 Deg 80
color temperature 2700 2700
Finish - white
housing color N/A -
Diameter - 2.38
Size - 4.31
Construction N/A -
Description - 10W LED A19 27K FRST ND
extra long description Key KT-LED9A19-O-827-ND /G2 A19 Omn -
Long Description A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 2700K, 80 CRI, Non Dimming, Generation 2 A19 LED Lamp, 220 ° Beam Angle, 80, 2700 K, 800 lm Brightness (Lumens), 10 W, White, 15000 h Average Life, E26 Base, Non Dimmable, 2.38 in Diameter, 3 yr Warranty
Product Type A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 9.5A19/Led/2700K/120V
Short Description - A19 LED Lamp, 2700K, 10 W
average life - 15000 h
Base - E26
beam angle 230 Deg 220 °
Brightness (Lumens) - 800 lm
Circuit Type N/A -
dimmable - Non Dimmable
Input Voltage 120V -
ip rating N/A -
lumens 800 800
Nominal Length N/A -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
Sensor Type N/A -
Standards Met - RoHS Compliant
Warranty - 3 yr
Wire Type N/A -
Brand Keystone Satco
Manufacturers Part Number KT-LED9A19-O-827-ND /G2 S9593
sub brand - Satco
Category Description LED A-LINE SHAPE LAMPS LED A-LINE SHAPE LAMPS
Type - Type A
Manufacturer Status - Inactive
Weight - 0.09
Energy Star Y -
Operating Temperature - -20C (-4F) to a maximum of +45C (+113F)
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat