Nacogdoches |
0 |
3 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone |
Catalog Number |
LED9A190827NDCS |
LED9A190827NDG2 |
Manufacturer Number |
KT-LED9A19-O-827-ND-CS /G2 |
KT-LED9A19-O-827-ND /G2 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led A-Line Shape Lamps
|
Led A-Line Shape Lamps
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00843654130040 |
00843654149776 |
Weight per package |
0.17 (lbs/each) |
0.16 (lbs/each) |
Description |
LED9A190827NDCS 9W Led A19 27K Non-Dim 800LM 80cri
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 2700K, 80 Cri, Non-Dimming, Contractor Series
|
LED9A190827NDG2 9W Led A19 27K Non-Dim 800LM 80cri
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 2700K, 80 Cri, Non Dimming, Generation 2
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.54 (Each) |
$1.85 (Each) |
Carton/Reel |
$1.54 (1 Each) |
$1.85 (1 Each) |
Standard Packaging/Reel |
$92.40 (60 Each) |
$111.00 (60 Each) |
|
Ballast Type |
N/A |
N/A |
Number of Lamps |
N/A |
N/A |
Wattage |
9 |
9 |
|
Base Type |
E26 |
E26 |
color rendering index (cri) |
>80 Deg |
>80 Deg |
color temperature |
2700 |
2700 |
housing color |
N/A |
N/A |
|
Construction |
N/A |
N/A |
Description |
9W LED A19 27K NON-DIM 800LM 80CRI |
- |
extra long description |
Key KT-LED9A19-O-827-ND-CS 60W Equi |
Key KT-LED9A19-O-827-ND /G2 A19 Omn |
Long Description |
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 2700K, 80 CRI, Non-Dimming, Contractor Series |
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 2700K, 80 CRI, Non Dimming, Generation 2 |
Product Type |
60W Equiv., 9W, E26, =80 Cri, Non Dimmable, 27K/3K/35K/4K/5K |
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, |
|
beam angle |
200 Deg |
230 Deg |
Circuit Type |
N/A |
N/A |
Input Voltage |
120V |
120V |
ip rating |
N/A |
N/A |
lumens |
800 |
800 |
Nominal Length |
N/A |
N/A |
Nominal Size |
N/A |
N/A |
Output Current |
N/A |
N/A |
Output Voltage |
N/A |
N/A |
Sensor Type |
N/A |
N/A |
Warranty |
3 |
- |
Wire Type |
N/A |
N/A |
|
Brand |
Keystone |
Keystone |
Manufacturers Part Number |
KT-LED9A19-O-827-ND-CS /G2 |
KT-LED9A19-O-827-ND /G2 |
|
Category Description |
LED A-LINE SHAPE LAMPS |
LED A-LINE SHAPE LAMPS |