Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone |
Catalog Number |
LED94PH840S |
LED94PH8CSES |
Manufacturer Number |
KT-LED94P-H-840-S-DP |
KT-LED94P-H-8CSE-S |
Category |
Led Lamps & Modules -
Integrated Lamps
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Plug-In (Replacment For CFL Biax Lamps)
|
Led Plug-In (Replacment For CFL Biax Lamps)
|
UNSPSC |
39101619 - Compact fluorescent CFL lamps
|
39101902 - High intensity discharge HID ballast
|
UPC/EAN/GTIN |
00890949016244 |
00843654137711 |
Weight per package |
0.23 (lbs/each) |
0.0104 (lbs/each) |
Description |
LED94PH840S 9W Led Horz 4PIN 40K
Compact Fluorescent Led Lamp, >80, 4000 K, 1050 LM Brightness (Lumens), 9 W, 50000 H Average Life, Plug-In Base, Non Dimmable, 6.35 In Height, -4 °F Operating Temperature, +113 °F Operating Temperature
|
LED94PH8CSES 9W Led 4PIN CFL Repl 3K/35K/4K Hor BLST Compatible
9W 4-Pin Compact Led Lamp, Horizontal Orientation, Ballast Compatible, G24D Base, 3000/3500/4000K Color Select
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.85 (Each) |
$15.83 (Each) |
Carton/Reel |
$11.85 (1 Each) |
$15.83 (1 Each) |
Standard Packaging/Reel |
$284.40 (24 Each) |
$791.50 (50 Each) |
|
Ballast Type |
N/A |
N/A |
Number of Lamps |
N/A |
N/A |
Wattage |
9 W |
9 |
|
Base Type |
Plug-In |
G24q |
Color Rendering Index |
>80 |
- |
color rendering index (cri) |
80-89 |
>80 Deg |
color temperature |
4000 K |
N/A |
housing color |
N/A |
N/A |
|
|
Construction |
N/A |
N/A |
Description |
9W LED HORZ 4PIN 40K |
9W LED 4PIN CFL REPL 3K/35K/4K HOR BLST COMPATIBLE |
extra long description |
Key KT-LED94P-H-840-S-DP 9W , 1050 |
Key KT-LED94P-H-8CSE-S 9W 4-pin Com |
Long Description |
Compact Fluorescent LED Lamp, >80, 4000 K, 1050 lm Brightness (Lumens), 9 W, 50000 h Average Life, Plug-In Base, Non Dimmable, 6.35 in Height, -4 °F Operating Temperature, +113 °F Operating Temperature |
9W 4-pin Compact LED Lamp, Horizontal Orientation, Ballast Compatible, G24d Base, 3000/3500/4000K Color Select |
Product Type |
9W , 1050 Lumen, 4 Pin, Horizontal, Ballast Compatible, G24Q |
9W 4-Pin Compact Led Lamp, Horizontal Orientation, Ballast C |
Short Description |
Compact Fluorescent LED Lamp, 9 W, Plug-In, >80 CRI, 4000K, 1050 lm |
- |
|
average life |
50000 h |
- |
beam angle |
120 |
120 Deg |
Brightness (Lumens) |
1050 lm |
- |
Circuit Type |
N/A |
N/A |
Equivalent Wattage |
13 W;18 W;26 W;42 W |
- |
Input Voltage |
Ballast Dependent |
Ballast Dependent |
ip rating |
N/A |
N/A |
lumens |
1050 |
1050 |
Maximum Operating Temperature |
+45 °C;+113 °F |
- |
Minimum Operating Temperature |
-20 °C;-4 °F |
- |
Nominal Length |
N/A |
N/A |
Nominal Size |
N/A |
N/A |
Output Current |
N/A |
N/A |
Output Voltage |
N/A |
N/A |
package quantity |
1 CT;10 PK |
- |
Sensor Type |
N/A |
N/A |
Standards Met |
DLC Listed;cULus Listed;cULus Recognized;RoHS Compliant |
- |
Warranty |
5 yr |
- |
Wire Type |
N/A |
N/A |
|
Brand |
Keystone Technologies |
Keystone |
Manufacturers Part Number |
KT-LED94P-H-840-S |
KT-LED94P-H-8CSE-S |
|
Category Description |
LED PLUG-IN (REPLACMENT FOR CFL BIAX LAMPS) |
LED PLUG-IN (REPLACMENT FOR CFL BIAX LAMPS) |