Item Comparison: LED9.5A190850G3, S29839

Item

LED9.5A190850G3 - 9.5W Led A19 50K Dim 800LM 80cri - Keystone

LED9.5A190850G3
9.5W Led A19 50K Dim 800LM 80cri

$2.00 Each

$120.00 (60 Each)

QTY:
Each
Add
S29839 - 9.8W Led A19 50K 800LM Dim - Satco

S29839
9.8W Led A19 50K 800LM Dim

$3.45 Each

$3.45 (1 Each)

QTY:
Each
Add
Nacogdoches 100 0
All Stores 5,949 40
Vendor Keystone Satco
Catalog Number LED9.5A190850G3 S29839
Manufacturer Number KT-LED9.5A19-O-850 /G3 S29839
Category Enhanced Commodity Codes - Lighting Led Lamps & Modules - Led A-Line A Shape Lamps
Classification Led A-Line Shape Lamps Led A-Line Shape Lamps
UNSPSC N/A 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00843654149905 00045923298394
Weight per package 0.122 (lbs/each) 0.19 (lbs/each)
Description LED9.5A190850G3 9.5W Led A19 50K Dim 800LM 80cri
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 5000K, 80 Cri, Generation 3
S29839 9.8W Led A19 50K 800LM Dim
9.8 Watt - A19 Led - 5000K - Medium Base - 220' Beam Spread - 120 Volts
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.00 (Each) $3.45 (Each)
Carton/Reel $2.00 (1 Each) $3.45 (1 Each)
Standard Packaging/Reel $120.00 (60 Each) $3.45 (1 Each)
Ballast Type N/A -
connection - Medium
Material - Metal;Plastic
Number of Lamps N/A -
Shape - A19
Voltage Rating - 120
Wattage 9 10
Base Type E26 -
Color - Frosted White
color rendering index (cri) >80 Deg -
color temperature 5000 -
housing color N/A -
Size - MOL: 4.19, MOD: 2.38
Construction N/A -
Description 9.5W LED A19 50K DIM 800LM 80CRI 9.8W LED A19 50K 800LM DIM
extra long description Key KT-LED9.5A19-O-850 /G3 A19 Omni SATCO S29839 9.8A19/OMNI/220/LED/50
Long Description A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 5000K, 80 CRI, Generation 3 9.8 Watt - A19 LED - 5000K - Medium Base - 220' Beam Spread - 120 Volts
Product Type A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 9.8A19/Omni/220/Led/50K
Special Features - Dimmable: Yes Dimmable;Operating Temp: -20C (-4F) to a maximum of +45C (+113F);Power Factor: 0.98;Safety Listing: cULus - Damp;SDS Class: LED_Lamp;Tested Lumens: 800
average life - 25000
beam angle 230 Deg -
Circuit Type N/A -
Fixture Type - Type A
Input Voltage 120V -
ip rating N/A -
lumens 800 800
Nominal Length N/A -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
Sensor Type N/A -
Warranty - 5 Year Limited - 10 hr per day
Wire Type N/A -
Brand Keystone Satco
Manufacturers Part Number KT-LED9.5A19-O-850 /G3 S29839
Category Description LED A-LINE SHAPE LAMPS LED A-LINE SHAPE LAMPS
Type - Lamps
Energy Star Y -
Operating Temperature - -25C (-13F) to a maximum of +45C (+113F)
standard - cULus - Damp
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat