Item Comparison: LED9.5A190850G3, LED9.5A190850

Item

LED9.5A190850G3 - 9.5W Led A19 50K Dim 800LM 80cri - Keystone

LED9.5A190850G3
9.5W Led A19 50K Dim 800LM 80cri

$2.00 Each

$120.00 (60 Each)

QTY:
Each
Add
LED9.5A190850 - *Delisted* 9.5W Led A19 50K Dim 800LM 80cri - Keystone

LED9.5A190850
*Delisted* 9.5W Led A19 50K Dim 800LM 80cri

$2.00 Each

$120.00 (60 Each)

QTY:
Each
Add
Nacogdoches 100 0
All Stores 5,949 80
Vendor Keystone Keystone
Catalog Number LED9.5A190850G3 LED9.5A190850
Manufacturer Number KT-LED9.5A19-O-850 /G3 KT-LED9.5A19-O-850
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led A-Line Shape Lamps Led A-Line Shape Lamps
UNSPSC N/A N/A
UPC/EAN/GTIN 00843654149905 00843654126449
Weight per package 0.122 (lbs/each) 0.0028 (lbs/each)
Description LED9.5A190850G3 9.5W Led A19 50K Dim 800LM 80cri
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 5000K, 80 Cri, Generation 3
LED9.5A190850 *Delisted* 9.5W Led A19 50K Dim 800LM 80cri
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 5000K, 80 Cri
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.00 (Each) $2.00 (Each)
Carton/Reel $2.00 (1 Each) $2.00 (1 Each)
Standard Packaging/Reel $120.00 (60 Each) $120.00 (60 Each)
Ballast Type N/A N/A
Number of Lamps N/A N/A
Wattage 9 9.5
Base Type E26 E26
color rendering index (cri) >80 Deg >80 Deg
color temperature 5000 5000
housing color N/A N/A
Construction N/A N/A
Description 9.5W LED A19 50K DIM 800LM 80CRI *DELISTED* 9.5W LED A19 50K DIM 800LM 80CRI
extra long description Key KT-LED9.5A19-O-850 /G3 A19 Omni Key KT-LED9.5A19-O-850 60W Equiv.,
Long Description A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 5000K, 80 CRI, Generation 3 A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 5000K, 80 CRI
Product Type A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 60W Equiv., 9.5W, 800 Lumen, A19, E26, =80 Cri, Dimmable 27K
beam angle 230 Deg 230 Deg
Circuit Type N/A N/A
Input Voltage 120V 120V
ip rating N/A N/A
lumens 800 800
Nominal Length N/A N/A
Nominal Size N/A N/A
Output Current N/A N/A
Output Voltage N/A N/A
Sensor Type N/A N/A
Warranty - 3
Wire Type N/A N/A
Brand Keystone Keystone
Manufacturers Part Number KT-LED9.5A19-O-850 /G3 KT-LED9.5A19-O-850
Category Description LED A-LINE SHAPE LAMPS LED A-LINE SHAPE LAMPS
Energy Star Y Y
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat