Item Comparison: LED9.5A190840G3, LED9WA190MN840DI

Item

LED9.5A190840G3 - 9.5W Led A19 40K Dim 800LM 80cri - Keystone

LED9.5A190840G3
9.5W Led A19 40K Dim 800LM 80cri

$2.00 Each

$120.00 (60 Each)

QTY:
Each
Add
LED9WA190MN840DI - 9W Led A19 40K 800LM Dim - Eiko

LED9WA190MN840DI
9W Led A19 40K 800LM Dim

$2.90 Each

$2.90 (1 Each)

QTY:
Each
Add
Nacogdoches 572 0
All Stores 3,868 0
Vendor Keystone Eiko
Catalog Number LED9.5A190840G3 LED9WA190MN840DI
Manufacturer Number KT-LED9.5A19-O-840 /G3 LED9WA19/OMN/840-DIM-G9
Category Enhanced Commodity Codes - Lighting Led Lamps & Modules - Led A-Line A Shape Lamps
Classification Led A-Line Shape Lamps Led A-Line Shape Lamps
UNSPSC N/A N/A
UPC/EAN/GTIN 00843654149899 00031293102874
Weight per package 0.122 (lbs/each) 0.116 (lbs/each)
Description LED9.5A190840G3 9.5W Led A19 40K Dim 800LM 80cri
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 4000K, 80 Cri, Generation 3
LED9WA190MN840DI 9W Led A19 40K 800LM Dim
00031293102874|0031293|031293102874|03129310287|10287|LED9WA19/0MN/840-D1M-G9|LED9WA19/Omn/840 Dim G9|LED9WA19/Omn/840DIMG9|LED9WA19/Omn/840-Dim-G9|Disc Led Litespan A19 Omni-Directional 9W-800LM Dim Enclosed 80CRI 4000K E26 120VA|Eiko Global LED9WA19/0MN/840-D1M-G9|Eiko Global LED9WA19/Omn/840 Dim G9|Eiko Global LED9WA19/Omn/840DIMG9|Eiko Global LED9WA19/Omn/840-Dim-G9|Eiko Lamp LED9WA19/0MN/840-D1M-G9|Eiko Lamp LED9WA19/Omn/840 Dim G9|Eiko Lamp LED9WA19/Omn/840DIMG9|Eiko Lamp LED9WA19/Omn/840-Dim-G9|Eik
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.00 (Each) $2.90 (Each)
Carton/Reel $2.00 (1 Each) $2.90 (1 Each)
Standard Packaging/Reel $120.00 (60 Each) $2.90 (1 Each)
Ballast Type N/A -
Number of Lamps N/A -
Wattage 9 -
Base Type E26 -
color rendering index (cri) >80 Deg -
color temperature 4000 -
housing color N/A -
Construction N/A -
Description 9.5W LED A19 40K DIM 800LM 80CRI 9W LED A19 40K 800LM DIM
extra long description Key KT-LED9.5A19-O-840 /G3 A19 Omni -
Long Description A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 4000K, 80 CRI, Generation 3 00031293102874|0031293|031293102874|03129310287|10287|LED9WA19/0MN/840-D1M-G9|LED9WA19/OMN/840 DIM G9|LED9WA19/OMN/840DIMG9|LED9WA19/OMN/840-DIM-G9|DISC LED LITESPAN A19 OMNI-DIRECTIONAL 9W-800LM DIM ENCLOSED 80CRI 4000K E26 120VA|EIKO Global LED9WA19/0MN/840-D1M-G9|EIKO Global LED9WA19/OMN/840 DIM G9|EIKO Global LED9WA19/OMN/840DIMG9|EIKO Global LED9WA19/OMN/840-DIM-G9|EIKO LAMP LED9WA19/0MN/840-D1M-G9|EIKO LAMP LED9WA19/OMN/840 DIM G9|EIKO LAMP LED9WA19/OMN/840DIMG9|EIKO LAMP LED9WA19/OMN/840-DIM-G9|EiK
Product Type A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, Disc Led Litespan A19 Omni-Directional 9W-800LM Dim Enclose
beam angle 230 Deg -
Circuit Type N/A -
Input Voltage 120V -
ip rating N/A -
lumens 800 -
Nominal Length N/A -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
Sensor Type N/A -
Wire Type N/A -
Brand Keystone Eiko
Manufacturers Part Number KT-LED9.5A19-O-840 /G3 LED9WA19/OMN/840-DIM-G9
Category Description LED A-LINE SHAPE LAMPS LED A-LINE SHAPE LAMPS
Manufacturer Status - Inactive
Energy Star Y -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat