Item Comparison: LED9.5A190830G3, LED10DA19830E4PK

Item

LED9.5A190830G3 - 9.5W Led A19 30K Dim 800LM 80cri - Keystone

LED9.5A190830G3
9.5W Led A19 30K Dim 800LM 80cri

$2.00 Each

$120.00 (60 Each)

QTY:
Each
Add
LED10DA19830E4PK - 10W Led A19 Dim 30K 80CRI 800LM 4-Pack - Ge By Current Lamps

LED10DA19830E4PK
10W Led A19 Dim 30K 80CRI 800LM 4-Pack

$15.04 Each

$90.24 (6 Each)

QTY:
Each
Add
Nacogdoches 36 0
All Stores 5,145 39
Vendor Keystone Ge By Current Lamps
Catalog Number LED9.5A190830G3 LED10DA19830E4PK
Manufacturer Number KT-LED9.5A19-O-830 /G3 LED10DA19/830/E-4PK
Category Enhanced Commodity Codes - Lighting Unassigned
Classification Led A-Line Shape Lamps Led A-Line Shape Lamps
UNSPSC N/A -
UPC/EAN/GTIN 00843654149875 662049523737
Weight per package 0.122 (lbs/each) 0
Description LED9.5A190830G3 9.5W Led A19 30K Dim 800LM 80cri
A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 3000K, 80 Cri, Generation 3
LED10DA19830E4PK 10W Led A19 Dim 30K 80CRI 800LM 4-Pack
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.00 (Each) $15.04 (Each)
Carton/Reel $2.00 (1 Each) $15.04 (1 Each)
Standard Packaging/Reel $120.00 (60 Each) $90.24 (6 Each)
Ballast Type N/A -
Number of Lamps N/A -
Wattage 9 -
Base Type E26 -
color rendering index (cri) >80 Deg -
color temperature 3000 -
housing color N/A -
Construction N/A -
Description 9.5W LED A19 30K DIM 800LM 80CRI 10W LED A19 DIM 30K 80CRI 800LM 4-PACK
extra long description Key KT-LED9.5A19-O-830 /G3 A19 Omni -
Long Description A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, 3000K, 80 CRI, Generation 3 -
Product Type A19 Omni-Directional Bulb, 60W Equivalent, E26 Medium Base, -
beam angle 230 Deg -
Circuit Type N/A -
Input Voltage 120V -
ip rating N/A -
lumens 800 -
Nominal Length N/A -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
Sensor Type N/A -
Wire Type N/A -
Brand Keystone Ge By Current Lamps
Manufacturers Part Number KT-LED9.5A19-O-830 /G3 LED10DA19/830/E-4PK
Category Description LED A-LINE SHAPE LAMPS LED A-LINE SHAPE LAMPS
Energy Star Y -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat