Nacogdoches |
23 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Satco |
Catalog Number |
LED8BR30840G2 |
S9622 |
Manufacturer Number |
KT-LED8BR30-840 /G2 |
S9622 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Reflector Gu, MR R Shape L
|
Classification |
Led Reflector Gu, MR R Shape Lamps
|
Led Reflector Gu, MR R Shape Lamps
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654130392 |
00045923096228 |
Weight per package |
0.15 (lbs/each) |
0.46 (lbs/each) |
Description |
LED8BR30840G2 8W Led BR30 40K Dim 650LM
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
|
S9622 9.5W Led BR30 40K Dim
Led Lamp, BR30 Shape, 105 ° Beam Angle, 80, 4000 K, 830 LM Brightness (Lumens), 9.5 W, 120 V, Frosted White, 25000 H Average Life, E26 Base, Dimmable, 3.75 In Diameter, 5.19 In Length, 0.5 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.00 (Each) |
$7.46 (Each) |
Carton/Reel |
$3.00 (1 Each) |
$7.46 (1 Each) |
Standard Packaging/Reel |
$72.00 (24 Each) |
$7.46 (1 Each) |
|
Ballast Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Shape |
- |
BR30 |
Voltage Rating |
- |
120 |
Wattage |
8 |
9.5 W |
|
Base Type |
E26 |
E26 |
Color |
- |
Frosted White |
Color Rendering Index |
- |
80 |
color rendering index (cri) |
>80 Deg |
80 |
color temperature |
4000 |
4000 |
Finish |
- |
Frosted White |
housing color |
N/A |
- |
|
Diameter |
- |
3.75 in |
Length |
- |
5.19 in |
Size |
- |
5.19 |
|
Construction |
N/A |
- |
Description |
8W LED BR30 40K DIM 650LM |
9.5W LED BR30 40K DIM |
extra long description |
Key KT-LED8BR30-840 /G2 50W Equiv., |
SATCO S9622 9.5BR30/LED/4000K/830L/ |
Long Description |
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 4000K, 80 CRI |
LED Lamp, BR30 Shape, 105 ° Beam Angle, 80, 4000 K, 830 lm Brightness (Lumens), 9.5 W, 120 V, Frosted White, 25000 h Average Life, E26 Base, Dimmable, 3.75 in Diameter, 5.19 in Length, 0.5 lb |
Product Type |
50W Equiv., 7.5W, 525 Lumen, R20 E26, >80 Cri, Dimmable, 27K |
9.5BR30/Led/4000K/750L/120V/D |
Short Description |
- |
LED Lamp, BR30, 80 CRI, 4000K, 9.5W, 120V |
|
average life |
- |
25000 h |
Base |
- |
E26 |
beam angle |
100 Deg |
105 ° |
brightness |
- |
280 |
Brightness (Lumens) |
- |
830 lm |
Circuit Type |
N/A |
- |
dimmable |
- |
Yes |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
650 |
500 |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
- |
1 ct |
Sensor Type |
N/A |
- |
Standards Met |
- |
cULus Listed;RoHS Compliant |
Warranty |
3 |
5 Year Limited - 10 hr per day |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Satco |
Manufacturers Part Number |
KT-LED8BR30-840 /G2 |
S9622 |
sub brand |
- |
Satco |
|
Category Description |
LED REFLECTOR GU, MR R SHAPE LAMPS |
LED REFLECTOR GU, MR R SHAPE LAMPS |
Type |
- |
BR LED |
|
|
Energy Star |
Y |
- |
Operating Temperature |
- |
-25C (-13F) to a maximum of +45C (+113F) |