Item Comparison: LED8BR30840G2, 41102

Item

LED8BR30840G2 - 8W Led BR30 40K Dim 650LM - Keystone

LED8BR30840G2
8W Led BR30 40K Dim 650LM

$3.00 Each

$72.00 (24 Each)

QTY:
Each
Add
41102 - 10W Led BR30 40K 650LM Dim - Sylvania

41102
10W Led BR30 40K 650LM Dim

$2.79 Each

$44.64 (16 Each)

QTY:
Each
Add
Nacogdoches 29 0
All Stores 1,180 12
Vendor Keystone Sylvania
Catalog Number LED8BR30840G2 41102
Manufacturer Number KT-LED8BR30-840 /G2 ECOLED9BR30DIM8407YVRP4/41102
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Reflector Gu, MR R Shape Lamps Led Reflector Gu, MR R Shape Lamps
UNSPSC N/A 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00843654130392 00046135411021
Weight per package 0.15 (lbs/each) 0.2438 (lbs/each)
Description LED8BR30840G2 8W Led BR30 40K Dim 650LM
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
41102 10W Led BR30 40K 650LM Dim
Eco Led BR30, 9W, Dimmable, 80CRI, 650 Lumen, 4000K, 7700 Life
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.00 (Each) $2.79 (Each)
Carton/Reel $3.00 (1 Each) $2.79 (1 Each)
Standard Packaging/Reel $72.00 (24 Each) $44.64 (16 Each)
Ballast Type N/A -
Lamp Type - LED BR30
Number of Lamps N/A -
Shape - BR30
Voltage Rating - 120.00
Wattage 8 10.00
Base Type E26 -
color rendering index (cri) >80 Deg 80
color temperature 4000 -
housing color N/A -
Style - BR30-Shape
Size - 3.74
Construction N/A -
Description 8W LED BR30 40K DIM 650LM 10W LED BR30 40K 650LM DIM
extra long description Key KT-LED8BR30-840 /G2 50W Equiv., SYL ECOLED9BR30DIM8407YVRP4/41102 E
Long Description BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 4000K, 80 CRI ECO LED BR30, 9W, Dimmable, 80CRI, 650 Lumen, 4000K, 7700 life
Product Type 50W Equiv., 7.5W, 525 Lumen, R20 E26, >80 Cri, Dimmable, 27K ECOLED9BR30DIM8407YVRP4 16/CS 4/Sku
average life - 7700
Base - E26 Medium
beam angle 100 Deg -
Circuit Type N/A -
Input Voltage 120V -
ip rating N/A -
lumens 650 650
Nominal Length N/A -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
Sensor Type N/A -
Voltage - 120.00 V
Warranty 3 -
Wire Type N/A -
Brand Keystone SYLVANIA
Manufacturers Part Number KT-LED8BR30-840 /G2 ECOLED10BR30DIM8407YVRP4/41102
Category Description LED REFLECTOR GU, MR R SHAPE LAMPS LED REFLECTOR GU, MR R SHAPE LAMPS
Energy Star Y -
standard - RoHS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat