Nacogdoches |
47 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Ge Current, A Daintree Company |
Catalog Number |
LED8BR30830G2 |
LED10DR303830W |
Manufacturer Number |
KT-LED8BR30-830 /G2 |
LED10DR303/830W |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Reflector Gu, MR R Shape L
|
Classification |
Led Reflector Gu, MR R Shape Lamps
|
Led Reflector Gu, MR R Shape Lamps
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654130378 |
00043168681612 |
Weight per package |
0.15 (lbs/each) |
0.76 (lbs/each) |
Description |
LED8BR30830G2 8W Led BR30 30K Dim 650LM
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
|
LED10DR303830W 10W Led BR30 30K Dim
Led BR30 Lamp, 70, 3000 K, 700 LM Brightness (Lumens), 10 W, 120 V, White, Glass Material, 25000 H Average Life, E26 Medium Screw Base, Dimmable, 3.75 In Diameter, 5.37 In Length, 0.76 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.00 (Each) |
$7.46 (Each) |
Carton/Reel |
$3.00 (1 Each) |
$7.46 (1 Each) |
Standard Packaging/Reel |
$72.00 (24 Each) |
$44.76 (6 Each) |
|
Ballast Type |
N/A |
- |
Material |
- |
Glass |
Number of Lamps |
N/A |
- |
Shape |
- |
BR30 |
Voltage Rating |
- |
120 V |
Wattage |
8 |
10 W |
|
Base Type |
E26 |
E26 Medium Screw |
Color |
- |
White |
Color Rendering Index |
- |
70 |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
3000 |
3000 |
Finish |
- |
white |
housing color |
N/A |
- |
|
Diameter |
- |
3.75 in |
Length |
- |
5.37 in |
|
Additional Information |
- |
Initial Intensity 700 Lumen;Packaging Quantity 6;With Dimmable |
Construction |
N/A |
- |
Description |
8W LED BR30 30K DIM 650LM |
10W LED BR30 30K DIM |
extra long description |
Key KT-LED8BR30-830 /G2 50W Equiv., |
- |
Long Description |
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 3000K, 80 CRI |
LED BR30 Lamp, 70, 3000 K, 700 lm Brightness (Lumens), 10 W, 120 V, White, Glass Material, 25000 h Average Life, E26 Medium Screw Base, Dimmable, 3.75 in Diameter, 5.37 in Length, 0.76 lb |
Product Type |
50W Equiv., 7.5W, 525 Lumen, R20 E26, >80 Cri, Dimmable, 27K |
68161 Directional Led Lamps |
Short Description |
- |
LED BR30 Lamp, BR30, 70 CRI, 3000K, 10W, 120V |
|
average life |
- |
25000 |
Base |
- |
Medium Screw |
beam angle |
100 Deg |
- |
Brightness (Lumens) |
- |
700 lm |
Circuit Type |
N/A |
- |
dimmable |
- |
Yes |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
650 |
700 |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
- |
6 CA |
Sensor Type |
N/A |
- |
Standards Met |
- |
UL Approved |
Warranty |
3 |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
GE Current |
Manufacturers Part Number |
KT-LED8BR30-830 /G2 |
LED10DR303/830W-120 |
sub brand |
- |
GE LED Lamps |
|
Category Description |
LED REFLECTOR GU, MR R SHAPE LAMPS |
LED REFLECTOR GU, MR R SHAPE LAMPS |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
- |
Indoor Floodlight |
Energy Star |
Y |
yes |