Item Comparison: LED8BR30830G2, S9621

Item

LED8BR30830G2 - 8W Led BR30 30K Dim 650LM - Keystone

LED8BR30830G2
8W Led BR30 30K Dim 650LM

$3.00 Each

$72.00 (24 Each)

QTY:
Each
Add
S9621 - 9.5W Led BR30 30K 105' Spread - Satco

S9621
9.5W Led BR30 30K 105' Spread

$7.46 Each

$89.52 (12 Each)

QTY:
Each
Add
Nacogdoches 21 0
All Stores 6,031 196
Vendor Keystone Satco
Catalog Number LED8BR30830G2 S9621
Manufacturer Number KT-LED8BR30-830 /G2 S9621
Category Enhanced Commodity Codes - Lighting Led Lamps & Modules - Led Reflector Gu, MR R Shape L
Classification Led Reflector Gu, MR R Shape Lamps Led Reflector Gu, MR R Shape Lamps
UNSPSC N/A 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00843654130378 00045923096211
Weight per package 0.15 (lbs/each) 0.46 (lbs/each)
Description LED8BR30830G2 8W Led BR30 30K Dim 650LM
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
S9621 9.5W Led BR30 30K 105' Spread
Led Lamp, BR30 Shape, 105 ° Beam Angle, 80, 3000 K, 800 LM Brightness (Lumens), 9.5 W, 120 V, Frosted White, 25000 H Average Life, E26 Base, Dimmable, 3.75 In Diameter, 5.19 In Length, 0.4 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.00 (Each) $7.46 (Each)
Carton/Reel $3.00 (1 Each) $44.76 (6 Each)
Standard Packaging/Reel $72.00 (24 Each) $89.52 (12 Each)
Ballast Type N/A -
Number of Lamps N/A -
Shape - BR30
Voltage Rating - 120
Wattage 8 9.5 W
Base Type E26 E26
Color - Frosted White
Color Rendering Index - 80
color rendering index (cri) >80 Deg 80
color temperature 3000 3000 k
Finish - Frosted White
housing color N/A -
Diameter - 3.75 in
Length - 5.19 in
Size - 5.19
Construction N/A -
Description 8W LED BR30 30K DIM 650LM 9.5W LED BR30 30K 105' SPREAD
extra long description Key KT-LED8BR30-830 /G2 50W Equiv., SATCO S9621 9.5BR30/LED/3000K/800L/
Long Description BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 3000K, 80 CRI LED Lamp, BR30 Shape, 105 ° Beam Angle, 80, 3000 K, 800 lm Brightness (Lumens), 9.5 W, 120 V, Frosted White, 25000 h Average Life, E26 Base, Dimmable, 3.75 in Diameter, 5.19 in Length, 0.4 lb
Product Type 50W Equiv., 7.5W, 525 Lumen, R20 E26, >80 Cri, Dimmable, 27K 9.5BR30/Led/3000K/750L/120V/D
Short Description - LED Lamp, BR30, 80 CRI, 3000K, 9.5W, 120V
average life - 25000 h
Base - E26
beam angle 100 Deg 105 °
brightness - 270
Brightness (Lumens) - 800 lm
Circuit Type N/A -
dimmable - Yes
Input Voltage 120V -
ip rating N/A -
lumens 650 500
Nominal Length N/A -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
package quantity - 6 CT;12 PK
Sensor Type N/A -
Standards Met - cULus Listed;RoHS Compliant
Warranty 3 5 Year Limited - 10 hr per day
Wire Type N/A -
Brand Keystone Satco
Manufacturers Part Number KT-LED8BR30-830 /G2 S9621
sub brand - Satco
Category Description LED REFLECTOR GU, MR R SHAPE LAMPS LED REFLECTOR GU, MR R SHAPE LAMPS
Type - BR LED
Weight - 0.4 lb
Energy Star Y -
Operating Temperature - -25C (-13F) to a maximum of +45C (+113F)
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat