Nacogdoches |
25 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone |
Catalog Number |
LED8BR30830G2 |
LED9BR30830 |
Manufacturer Number |
KT-LED8BR30-830 /G2 |
KT-LED9BR30-830 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Reflector Gu, MR R Shape Lamps
|
Led Reflector Gu, MR R Shape Lamps
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00843654130378 |
00843654125992 |
Weight per package |
0.15 (lbs/each) |
0.37 (lbs/each) |
Description |
LED8BR30830G2 8W Led BR30 30K Dim 650LM
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
|
LED9BR30830 *Delisted* 9W Led BR30 30K Dim 650LM
BR30 Flood, 65W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.00 (Each) |
$3.00 (Each) |
Carton/Reel |
$3.00 (1 Each) |
$3.00 (1 Each) |
Standard Packaging/Reel |
$72.00 (24 Each) |
$72.00 (24 Each) |
|
Ballast Type |
N/A |
N/A |
Number of Lamps |
N/A |
N/A |
Wattage |
8 |
9 |
|
Base Type |
E26 |
E26 |
color rendering index (cri) |
>80 Deg |
>80 Deg |
color temperature |
3000 |
3000 |
housing color |
N/A |
N/A |
|
Construction |
N/A |
N/A |
Description |
8W LED BR30 30K DIM 650LM |
9W LED BR30 30K DIM 650LM |
extra long description |
Key KT-LED8BR30-830 /G2 50W Equiv., |
Key KT-LED9BR30-830 65W Equiv., 9W, |
Long Description |
BR30 Flood, 65W Equivalent, 100 Deg Beam Angle, E26 Medium Base, 3000K, 80 CRI |
BR30 Flood, 65W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 3000K, 80 CRI |
Product Type |
50W Equiv., 7.5W, 525 Lumen, R20 E26, >80 Cri, Dimmable, 27K |
65W Equiv., 9W, 650 Lumen, BR 30, E26, =80 Cri, Dimmable 27K |
|
beam angle |
100 Deg |
100 Deg |
Circuit Type |
N/A |
N/A |
Input Voltage |
120V |
120V |
ip rating |
N/A |
N/A |
lumens |
650 |
650 |
Nominal Length |
N/A |
N/A |
Nominal Size |
N/A |
N/A |
Output Current |
N/A |
N/A |
Output Voltage |
N/A |
N/A |
Sensor Type |
N/A |
N/A |
Warranty |
3 |
3 |
Wire Type |
N/A |
N/A |
|
Brand |
Keystone |
Keystone |
Manufacturers Part Number |
KT-LED8BR30-830 /G2 |
KT-LED9BR30-830 |
|
Category Description |
LED REFLECTOR GU, MR R SHAPE LAMPS |
LED REFLECTOR GU, MR R SHAPE LAMPS |