Item Comparison: LED80ED23.5750, L80HIDEX39850DG2

Item

LED80ED23.5750 - 80W Led Hid 50K EX39 Line VLT - Ge Led Lamps

LED80ED23.5750
80W Led Hid 50K EX39 Line VLT

$144.20 Each

$432.60 (3 Each)

QTY:
Each
Add
L80HIDEX39850DG2 - 80W Led Hid Repl 50K 12000LM Smart Hub Enabled - Keystone

L80HIDEX39850DG2
80W Led Hid Repl 50K 12000LM Smart Hub Enabled

$110.69 Each

$664.14 (6 Each)

QTY:
Each
Add
Nacogdoches 15 0
All Stores 169 23
Vendor Ge Led Lamps Keystone
Catalog Number LED80ED23.5750 L80HIDEX39850DG2
Manufacturer Number LED80ED23.5/750 KT-LED80HID-EX39-850-D /G2-DP
Category Lamps & Bulbs - Hid High Intensity Discharge L Led Lamps & Modules - Led Specialty Lamps & Modules
Classification Led Specialty Lamps & Modules Led Specialty Lamps & Modules
UNSPSC 39112102 - Light emitting diode LED optic lighting N/A
UPC/EAN/GTIN 00043168226769 00843654121208
Weight per package 2.2 (lbs/each) 2.25 (lbs/each)
Description LED80ED23.5750 80W Led Hid 50K EX39 Line VLT
Led Hid Lamp, 5000 K, 12000 LM Brightness (Lumens), 80 W, 120 to 277 V, Clear, 50000 H Average Life, EX39 Mogul Base, Non Dimmable, 7.7 In Height
L80HIDEX39850DG2 80W Led Hid Repl 50K 12000LM Smart Hub Enabled
Led Hid Replacement Lamp, 80W, EX39 Base, 5000K, 120-277V Input, Directdrive (Gen 2) Smart Hub Enabled
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $144.20 (Each) $110.69 (Each)
Carton/Reel $144.20 (1 Each) $110.69 (1 Each)
Standard Packaging/Reel $432.60 (3 Each) $664.14 (6 Each)
Ballast Type - N/A
Number of Lamps - N/A
Voltage Rating 120 to 277 v -
Wattage 80 W 80
Base Type Ex39 Mogul EX39
Color Clear -
Color Rendering Index 70 -
color rendering index (cri) - >80 Deg
color temperature 5000 k 5000
Finish Clear -
housing color - N/A
Height 7.7 in -
Overall Length 7.7 -
Construction - N/A
Description 80W LED HID 50K EX39 LINE VLT 80W LED HID REPL 50K 12000LM SMART HUB ENABLED
extra long description GEL LED80ED23.5/750 22676 LED HID L Key KT-LED80HID-EX39-850-D /G2-DP 8
Long Description LED HID Lamp, 5000 K, 12000 lm Brightness (Lumens), 80 W, 120 to 277 V, Clear, 50000 h Average Life, Ex39 Mogul Base, Non Dimmable, 7.7 in Height LED HID REPLACEMENT LAMP, 80W, EX39 BASE, 5000K, 120-277V INPUT, DIRECTDRIVE (GEN 2) SMART HUB ENABLED
Product Type 22676 Led Hid Lamps 80W, 12, 000 Lumen, 320W MH Equiv., Mogul Base, Smart Port Te
Short Description LED HID Lamp, 5000K, 12000 lm, 80W, 120 to 277V -
average life 50000 -
Base EX39 Screw -
beam angle - 360 Deg
Brightness (Lumens) 12000 lm -
Circuit Type - N/A
Input Voltage - 120-277V
ip rating - IP40
lumens 12000 12000
Nominal Length - N/A
Nominal Size - N/A
Output Current - N/A
Output Voltage - N/A
package quantity 3 CA -
Sensor Type - N/A
Wire Type - N/A
Brand G.E. Lighting (Lampblst) Keystone
Manufacturers Part Number LED80ED23.5/750 KT-LED80HID-EX39-850-D /G2-DP
Category Description LED SPECIALTY LAMPS & MODULES LED SPECIALTY LAMPS & MODULES
Application LED HID Replacement Lamps -
Energy Star - Y
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat