Nacogdoches |
9 |
0 |
All Stores |
|
|
|
Vendor |
Ge Led Lamps |
Keystone |
Catalog Number |
LED80ED23.5750 |
LED80HIDEX39850D |
Manufacturer Number |
LED80ED23.5/750 |
KT-LED80HID-EX39-850-D-DP |
Category |
Lamps & Bulbs -
Hid High Intensity Discharge L
|
Lamps & Bulbs -
Hid High Intensity Discharge L
|
Classification |
Led Specialty Lamps & Modules
|
Led Specialty Lamps & Modules
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
N/A
|
UPC/EAN/GTIN |
00043168226769 |
00890949012079 |
Weight per package |
2.2 (lbs/each) |
4.65 (lbs/each) |
Description |
LED80ED23.5750 80W Led Hid 50K EX39 Line VLT
Led Hid Lamp, 5000 K, 12000 LM Brightness (Lumens), 80 W, 120 to 277 V, Clear, 50000 H Average Life, EX39 Mogul Base, Non Dimmable, 7.7 In Height
|
LED80HIDEX39850D *Delisted* 80W Led Hid Repl 50K 11300LM
Led Hid Lamp, 360 ° Beam Angle, >83, 5000 K, 11300 LM Brightness (Lumens), 80 W, 120 to 277 V Ac, 0.73 A @ 120 V Ac;0.32 A @ 277 V Ac, 50000+ H Average Life, EX39 Mogul Base, Non Dimmable, 5.12 In Diameter, 11.4 In Height, Instant, 5 Yr Warranty, 4.65 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$144.20 (Each) |
$140.79 (Each) |
Carton/Reel |
$144.20 (1 Each) |
$140.79 (1 Each) |
Standard Packaging/Reel |
$432.60 (3 Each) |
$844.74 (6 Each) |
|
Ballast Type |
- |
N/A |
Current Rating |
- |
0.73 A @ 120 V ac;0.32 A @ 277 V ac |
Number of Lamps |
- |
N/A |
Voltage Rating |
120 to 277 v |
120 to 277 V ac |
Wattage |
80 W |
80 W |
|
Base Type |
Ex39 Mogul |
Ex39 Mogul |
Color |
Clear |
- |
Color Rendering Index |
70 |
>83 |
color rendering index (cri) |
- |
>80 Deg |
color temperature |
5000 k |
5000 k |
Finish |
Clear |
- |
housing color |
- |
N/A |
|
Diameter |
- |
5.12 in |
Height |
7.7 in |
11.4 in |
Overall Length |
7.7 |
- |
|
Construction |
- |
N/A |
Description |
80W LED HID 50K EX39 LINE VLT |
80W LED HID REPL 50K 11300LM |
extra long description |
GEL LED80ED23.5/750 22676 LED HID L |
Key KT-LED80HID-EX39-850-D-DP 80W, |
Long Description |
LED HID Lamp, 5000 K, 12000 lm Brightness (Lumens), 80 W, 120 to 277 V, Clear, 50000 h Average Life, Ex39 Mogul Base, Non Dimmable, 7.7 in Height |
LED HID Lamp, 360 ° Beam Angle, >83, 5000 K, 11300 lm Brightness (Lumens), 80 W, 120 to 277 V ac, 0.73 A @ 120 V ac;0.32 A @ 277 V ac, 50000+ h Average Life, EX39 Mogul Base, Non Dimmable, 5.12 in Diameter, 11.4 in Height, Instant, 5 yr Warranty, 4.65 lb |
Product Type |
22676 Led Hid Lamps |
80W, 12, 000 Lumen, 320W MH Equiv., Mogul Base, Smart Port Te |
Short Description |
LED HID Lamp, 5000K, 12000 lm, 80W, 120 to 277V |
LED HID Lamp, 5000K, 11300 lm, 80W, 120 to 277VAC, 11300 Lumens, Hor Rot Base |
|
average life |
50000 |
50000+ h |
Base |
EX39 Screw |
- |
beam angle |
- |
360 ° |
Brightness (Lumens) |
12000 lm |
11300 lm |
Circuit Type |
- |
N/A |
Input Voltage |
- |
120-277V |
ip rating |
- |
IP64 |
lumens |
12000 |
11300 |
Nominal Length |
- |
N/A |
Nominal Size |
- |
N/A |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
package quantity |
3 CA |
6 PK |
Sensor Type |
- |
N/A |
Standards Met |
- |
DLC Listed;cULus Listed;RoHS Compliant;UL Listed |
start type |
- |
Instant |
Warranty |
- |
5 yr |
Wire Type |
- |
N/A |
|
Brand |
G.E. Lighting (Lampblst) |
Keystone Technologies |
Manufacturers Part Number |
LED80ED23.5/750 |
KT-LED80HID-EX39-850-D |
|
Category Description |
LED SPECIALTY LAMPS & MODULES |
LED SPECIALTY LAMPS & MODULES |
|
|
Application |
LED HID Replacement Lamps |
- |
Energy Star |
- |
Y |