Nacogdoches |
0 |
8 |
All Stores |
|
|
|
Vendor |
Keystone |
Ge Led Lamps |
Catalog Number |
L80PSHIDEX39850D |
LED80ED23.5750 |
Manufacturer Number |
KT-LED80PSHID-EX39-850-D /G4 |
LED80ED23.5/750 |
Category |
Enhanced Commodity Codes -
Lighting
|
Lamps & Bulbs -
Hid High Intensity Discharge L
|
Classification |
Led Specialty Lamps & Modules
|
Led Specialty Lamps & Modules
|
UNSPSC |
39101902 - High intensity discharge HID ballast
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654138411 |
00043168226769 |
Weight per package |
0.65 (lbs/each) |
2.2 (lbs/each) |
Description |
L80PSHIDEX39850D 54/63/80W Led Hid Repl 50K Mog Base 7800-11600 LM
Led Hid Replacement Lamp, Power Select 80/63/54W, EX39 Base, 5000K, 120-277V Input, Directdrive
|
LED80ED23.5750 80W Led Hid 50K EX39 Line VLT
Led Hid Lamp, 5000 K, 12000 LM Brightness (Lumens), 80 W, 120 to 277 V, Clear, 50000 H Average Life, EX39 Mogul Base, Non Dimmable, 7.7 In Height
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$110.69 (Each) |
$144.20 (Each) |
Carton/Reel |
$110.69 (1 Each) |
$144.20 (1 Each) |
Standard Packaging/Reel |
$110.69 (1 Each) |
$432.60 (3 Each) |
|
Ballast Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Voltage Rating |
- |
120 to 277 v |
Wattage |
80/63/54 |
80 W |
|
Base Type |
EX39 |
Ex39 Mogul |
Color |
- |
Clear |
Color Rendering Index |
- |
70 |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
5000 |
5000 k |
Finish |
- |
Clear |
housing color |
N/A |
- |
|
Height |
- |
7.7 in |
Overall Length |
- |
7.7 |
|
Construction |
N/A |
- |
Description |
54/63/80W LED HID REPL 50K MOG BASE 7800-11600 LM |
80W LED HID 50K EX39 LINE VLT |
extra long description |
Key KT-LED80PSHID-EX39-850-D /G4 LE |
GEL LED80ED23.5/750 22676 LED HID L |
Long Description |
LED HID Replacement Lamp, Power Select 80/63/54W, EX39 Base, 5000K, 120-277V Input, DirectDrive |
LED HID Lamp, 5000 K, 12000 lm Brightness (Lumens), 80 W, 120 to 277 V, Clear, 50000 h Average Life, Ex39 Mogul Base, Non Dimmable, 7.7 in Height |
Product Type |
Led Hid Replacement Lamp, Power Select 80/63/54W, EX39 Base, |
22676 Led Hid Lamps |
Short Description |
- |
LED HID Lamp, 5000K, 12000 lm, 80W, 120 to 277V |
|
average life |
- |
50000 |
Base |
- |
EX39 Screw |
beam angle |
360 Deg |
- |
Brightness (Lumens) |
- |
12000 lm |
Circuit Type |
N/A |
- |
Input Voltage |
120-277V |
- |
ip rating |
N/A |
- |
lumens |
N/A |
12000 |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
- |
3 CA |
Sensor Type |
N/A |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
G.E. Lighting (Lampblst) |
Manufacturers Part Number |
KT-LED80PSHID-EX39-850-D /G4 |
LED80ED23.5/750 |
|
Category Description |
LED SPECIALTY LAMPS & MODULES |
LED SPECIALTY LAMPS & MODULES |
|
Application |
- |
LED HID Replacement Lamps |
Energy Star |
N |