Nacogdoches |
131 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone |
Catalog Number |
LED7T824G8CSJDX2 |
LED9T824G850X3 |
Manufacturer Number |
KT-LED7T8-24G-8CSJ-DX2 |
KT-LED9T8-24G-850-X3 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
UNSPSC |
39111801 - Lamp ballasts
|
N/A
|
UPC/EAN/GTIN |
00843654141428 |
00843654134185 |
Weight per package |
0.016 (lbs/each) |
0.4 (lbs/each) |
Description |
LED7T824G8CSJDX2 7W Led T8 24" 3K/35K/4K/5K/65K SGL/DBL End - Glass
7W Led T8 Tube, 1000 Lumen, Glass Construction, 2FT, Color Select 3000/3500/4000/5000/6500K, 120-277V Input, Direct Drive, Single and Double Ended Wiring
|
LED9T824G850X3 *Discontinued* 9W Led T8 24" 50K Combo
9W T8 Led Tube, Ballast Compatible & 120-277V Line Voltage Compatible (Single or Double Ended Wiring) 2FT, 5000K, Combodrive X3
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$13.00 (Each) |
$10.90 (Each) |
Carton/Reel |
$325.00 (25 Each) |
$272.50 (25 Each) |
Standard Packaging/Reel |
$325.00 (25 Each) |
$272.50 (25 Each) |
|
Ballast Type |
N/A |
N/A |
Number of Lamps |
N/A |
N/A |
Wattage |
7 |
N/A |
|
Base Type |
G13 |
G13 |
color rendering index (cri) |
>80 Deg |
>80 Deg |
color temperature |
N/A |
5000 |
housing color |
N/A |
N/A |
|
Construction |
Frosted Shatterproof Glass |
Frosted Glass |
Description |
7W LED T8 24" 3K/35K/4K/5K/65K SGL/DBL END - GLASS |
*DISCONTINUED* 9W LED T8 24" 50K COMBO |
extra long description |
Key KT-LED7T8-24G-8CSJ-DX2 7W LED T |
Key KT-LED9T8-24G-850-X3 9W, 1150 L |
Long Description |
7W LED T8 Tube, 1000 lumen, Glass Construction, 2ft, Color Select 3000/3500/4000/5000/6500k, 120-277v Input, Direct Drive, Single and Double Ended Wiring |
9W T8 LED Tube, Ballast Compatible & 120-277V Line Voltage Compatible (Single OR Double Ended Wiring) 2ft, 5000K, ComboDrive X3 |
Product Type |
7W Led T8 Tube, 1000 Lumen, Glass Construction, 2FT, Color S |
9W, 1150 Lumen, 2' , 220' Beam Angle, Ballast Compatible & B |
|
beam angle |
240 Deg |
240 Deg |
Circuit Type |
N/A |
N/A |
Input Voltage |
120-277V |
120-277V OR Ballast Dependent |
ip rating |
N/A |
N/A |
lumens |
1000 |
1400 |
Nominal Length |
48 in |
24 in |
Nominal Size |
N/A |
N/A |
Output Current |
N/A |
N/A |
Output Voltage |
N/A |
N/A |
Sensor Type |
N/A |
N/A |
Wire Type |
N/A |
N/A |
|
Brand |
Keystone |
Keystone |
Manufacturers Part Number |
KT-LED7T8-24G-8CSJ-DX2 |
KT-LED9T8-24G-850-X3 |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |