Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Satco |
Catalog Number |
LED7.5R20840 |
S9632 |
Manufacturer Number |
KT-LED7.5R20-840 |
S9632 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Reflector Gu, MR R Shape L
|
Classification |
Led Reflector Gu, MR R Shape Lamps
|
Led Reflector Gu, MR R Shape Lamps
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654127453 |
00045923096327 |
Weight per package |
0.215 (lbs/each) |
0.23 (lbs/each) |
Description |
LED7.5R20840 7.5W Led R20 40K Dim 525LM
R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
|
S9632 6.5W Led R20 40K 107'BM Dim
BR Led, Designation: 6.5W Led R20 Reflector - 107' Beam Spread - Medium Base - 4000K - 120V - Dimmable
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.31 (Each) |
$7.18 (Each) |
Carton/Reel |
$3.31 (1 Each) |
$172.32 (24 Each) |
Standard Packaging/Reel |
$198.60 (60 Each) |
$43.08 (6 Each) |
|
Ballast Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Voltage Rating |
- |
120 |
Wattage |
7.5 |
6.5 |
|
Base Type |
E26 |
- |
Color |
- |
Frosted White |
color rendering index (cri) |
>80 Deg |
80 |
color temperature |
4000 |
4000 |
Finish |
- |
Gray |
housing color |
N/A |
- |
|
Diameter |
- |
2.5 |
Size |
- |
3.94 |
|
Construction |
N/A |
- |
Description |
7.5W LED R20 40K DIM 525LM |
6.5W LED R20 40K 107'BM DIM |
extra long description |
Key KT-LED7.5R20-840 50W Equiv., 7. |
SATCO S9632 6.5R20/LED/4000K/560L/1 |
Long Description |
R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium base, 4000K, 80 CRI |
BR LED, Designation: 6.5W LED R20 Reflector - 107' Beam Spread - Medium Base - 4000K - 120V - Dimmable |
Product Type |
50W Equiv., 7.5W, 525 Lumen, R20 E26, >80 Cri, Dimmable, 27K |
6.5R20/Led/4000K/525L/120V |
|
average life |
- |
25000 |
Base |
- |
E26 |
beam angle |
120 Deg |
107 |
brightness |
- |
190 |
Circuit Type |
N/A |
- |
dimmable |
- |
Dimmable |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
525 |
525 |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Sensor Type |
N/A |
- |
Warranty |
3 |
5 Year Limited - 10 hr per day |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Satco |
Manufacturers Part Number |
KT-LED7.5R20-840 |
S9632 |
|
Category Description |
LED REFLECTOR GU, MR R SHAPE LAMPS |
LED REFLECTOR GU, MR R SHAPE LAMPS |
Type |
- |
BR LED |
|
Energy Star |
Y |
- |
Operating Temperature |
- |
-25C (-13F) to a maximum of +45C (+113F) |