Item Comparison: LED7.5R20830, R207830DIM

Item

LED7.5R20830 - 7.5W Led R20 30K Dim 525LM - Keystone

LED7.5R20830
7.5W Led R20 30K Dim 525LM

$3.31 Each

$198.60 (60 Each)

QTY:
Each
Add
R207830DIM - 7W Led R20 30K 525LM Dim - Rab Lighting Inc

R207830DIM
7W Led R20 30K 525LM Dim

$6.15 Each

$61.50 (10 Each)

QTY:
Each
Add
Nacogdoches 18 0
All Stores 1,286 52
Vendor Keystone Rab Lighting Inc
Catalog Number LED7.5R20830 R207830DIM
Manufacturer Number KT-LED7.5R20-830 R20-7-830-DIM
Category Enhanced Commodity Codes - Lighting Led Lamps & Modules - Led Reflector Gu, MR R Shape L
Classification Led Reflector Gu, MR R Shape Lamps Led Reflector Gu, MR R Shape Lamps
UNSPSC N/A N/A
UPC/EAN/GTIN 00843654127446 00019813750675
Weight per package 0.215 (lbs/each) 0.15 (lbs/each)
Description LED7.5R20830 7.5W Led R20 30K Dim 525LM
R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
R207830DIM 7W Led R20 30K 525LM Dim
Reflectors 525 Lumens R20 7W 80CRI 3000K Dimmable
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.31 (Each) $6.15 (Each)
Carton/Reel $3.31 (1 Each) $6.15 (1 Each)
Standard Packaging/Reel $198.60 (60 Each) $61.50 (10 Each)
Ballast Type N/A -
Number of Lamps N/A -
Shape - R20
Voltage Rating - 120
Wattage 7.5 7
Base Type E26 -
color rendering index (cri) >80 Deg -
color temperature 3000 -
housing color N/A -
Construction N/A -
Description 7.5W LED R20 30K DIM 525LM 7W LED R20 30K 525LM DIM
extra long description Key KT-LED7.5R20-830 50W Equiv., 7. RAB R20-7-830-DIM R20 7W 50EQ 525lm
Long Description R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium base, 3000K, 80 CRI Reflectors 525 Lumens R20 7W 80CRI 3000K Dimmable
Product Type 50W Equiv., 7.5W, 525 Lumen, R20 E26, >80 Cri, Dimmable, 27K R20 7W 50EQ 525LM E26 3K Dim 10PK
average life - 25000
Base - E26
beam angle 120 Deg -
Circuit Type N/A -
Input Voltage 120V -
ip rating N/A -
lumens 525 525
Nominal Length N/A -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
Power Factor - 0.9
Sensor Type N/A -
Warranty 3 -
Wire Type N/A -
Brand Keystone RAB Lighting Inc
Manufacturers Part Number KT-LED7.5R20-830 R20-7-830-DIM
Category Description LED REFLECTOR GU, MR R SHAPE LAMPS LED REFLECTOR GU, MR R SHAPE LAMPS
Type - Lamps
Energy Star Y -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat