Item Comparison: LED7.5R20830, LED7WBR20830DIMG

Item

LED7.5R20830 - 7.5W Led R20 30K Dim 525LM - Keystone

LED7.5R20830
7.5W Led R20 30K Dim 525LM

$3.31 Each

$198.60 (60 Each)

QTY:
Each
Add
LED7WBR20830DIMG - 7W Led R20 30K 550LM - Eiko

LED7WBR20830DIMG
7W Led R20 30K 550LM

$3.36 Each

$3.36 (1 Each)

QTY:
Each
Add
Nacogdoches 18 0
All Stores 1,280 0
Vendor Keystone Eiko
Catalog Number LED7.5R20830 LED7WBR20830DIMG
Manufacturer Number KT-LED7.5R20-830 LED7WBR20/830-DIM-G9
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Reflector Gu, MR R Shape Lamps Led Reflector Gu, MR R Shape Lamps
UNSPSC N/A N/A
UPC/EAN/GTIN 00843654127446 00031293107640
Weight per package 0.215 (lbs/each) 0.148 (lbs/each)
Description LED7.5R20830 7.5W Led R20 30K Dim 525LM
R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
LED7WBR20830DIMG 7W Led R20 30K 550LM
Features: Led BR20 Reflector Flood 7W-550LM Dimmable 3000K 80+Cri 120VAC E26
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.31 (Each) $3.36 (Each)
Carton/Reel $3.31 (1 Each) $3.36 (1 Each)
Standard Packaging/Reel $198.60 (60 Each) $3.36 (1 Each)
Ballast Type N/A -
Number of Lamps N/A -
Shape - BR20
Voltage Rating - 120
Wattage 7.5 7
Base Type E26 -
Color - K
color rendering index (cri) >80 Deg 80+
color temperature 3000 3000
housing color N/A -
Size - 2.5 DIA X 3.82
Construction N/A -
Description 7.5W LED R20 30K DIM 525LM 7W LED R20 30K 550LM
extra long description Key KT-LED7.5R20-830 50W Equiv., 7. EIKO LED7WBR20/830-DIM-G9 LED BR20
Long Description R20 Flood, 50W Equivalent, 120 Deg Beam Angle, E26 Medium base, 3000K, 80 CRI Features: LED BR20 REFLECTOR FLOOD 7W-550LM DIMMABLE 3000K 80+CRI 120VAC E26
Product Type 50W Equiv., 7.5W, 525 Lumen, R20 E26, >80 Cri, Dimmable, 27K Led BR20 Reflector Flood 7W-550LM Dimmab
average life - 25,000
Base - Medium Screw (E26)
beam angle 120 Deg 120°
Circuit Type N/A -
Input Voltage 120V -
ip rating N/A -
lumens 525 550
Nominal Length N/A -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
Sensor Type N/A -
Warranty 3 -
Wire Type N/A -
Brand Keystone Eiko
Manufacturers Part Number KT-LED7.5R20-830 LED7WBR20/830-DIM-G9
Category Description LED REFLECTOR GU, MR R SHAPE LAMPS LED REFLECTOR GU, MR R SHAPE LAMPS
Energy Star Y -
standard - cULus,Energy Star,RoHS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat