Item Comparison: LED6MR16S830G2, S9383

Item

LED6MR16S830G2 - 6W Led MR16 30K GU5.3 Base 450LM 35DEG Beam - Keystone Technologies

LED6MR16S830G2
6W Led MR16 30K GU5.3 Base 450LM 35DEG Beam

$4.17 Each

$250.20 (60 Each)

QTY:
Each
Add
S9383 - 6.5W Led MR16 120V 30K Gu10base - Satco

S9383
6.5W Led MR16 120V 30K Gu10base

$9.79 Each

$117.48 (12 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 532 8
Vendor Keystone Technologies Satco
Catalog Number LED6MR16S830G2 S9383
Manufacturer Number KT-LED6MR16-S-830 /G2 S9383
Category Unassigned Led Lamps & Modules - Led Reflector Gu, MR R Shape L
Classification Led Reflector Gu, MR R Shape Lamps Led Reflector Gu, MR R Shape Lamps
UNSPSC - 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 843654141466 00045923093838
Weight per package 0.141 (lbs/each) 0.16 (lbs/each)
Description LED6MR16S830G2 6W Led MR16 30K GU5.3 Base 450LM 35DEG Beam
S9383 6.5W Led MR16 120V 30K Gu10base
Led Lamp, MR16 Shape, 40 ° Beam Angle, 80, 3000 K, 520 LM Brightness (Lumens), 6.5 W, 120 V, White, 25000 H Average Life, GU10 Base, Dimmable, 2 In Diameter, 0.96 Power Factor, 3 Yr Warranty, 0.19 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.17 (Each) $9.79 (Each)
Carton/Reel $4.17 (1 Each) $469.92 (48 Each)
Standard Packaging/Reel $250.20 (60 Each) $117.48 (12 Each)
Shape - MR16
Voltage Rating - 120
Wattage - 6.5 W
Base Type - GU10
Color - White
Color Rendering Index - 80
color rendering index (cri) - 80
color temperature - 3000
Finish - white
Diameter - 2 in
Size - 2.19
Description - 6.5W LED MR16 120V 30K GU10BASE
extra long description - SATCO S9383 6.5MR16/LED/40'/30K/120
Long Description - LED Lamp, MR16 Shape, 40 ° Beam Angle, 80, 3000 K, 520 lm Brightness (Lumens), 6.5 W, 120 V, White, 25000 h Average Life, GU10 Base, Dimmable, 2 in Diameter, 0.96 Power Factor, 3 yr Warranty, 0.19 lb
Product Type - 6.5MR16/Led/40'/30K/120V/Gu10
Short Description - LED Lamp, MR16, 80 CRI, 3000K, 6.5W, 120V
average life - 25000 h
Base - GU10
beam angle - 40 °
brightness - 730
Brightness (Lumens) - 520 lm
dimmable - Yes
lumens - 500
package quantity - 48 CT;12 PK
Power Factor - 0.96
Standards Met - RoHS Compliant
Warranty - 3 yr
Brand Keystone Technologies Satco
Manufacturers Part Number KT-LED6MR16-S-830 /G2 S9383
Category Description LED REFLECTOR GU, MR R SHAPE LAMPS LED REFLECTOR GU, MR R SHAPE LAMPS
Type - MR LED
Weight - 0.19 lb
Operating Temperature - -25C (-13F) to a maximum of +45C (+113F)
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat