Item Comparison: LED6MR16S830G2, LED712VMR16V30KF

Item

LED6MR16S830G2 - 6W Led MR16 30K GU5.3 Base 450LM 35DEG Beam - Keystone Technologies

LED6MR16S830G2
6W Led MR16 30K GU5.3 Base 450LM 35DEG Beam

$4.17 Each

$250.20 (60 Each)

QTY:
Each
Add
LED712VMR16V30KF - 7W Led MR16 12V 30K 40 Deg - TCP

LED712VMR16V30KF
7W Led MR16 12V 30K 40 Deg

$11.40 Each

$136.80 (12 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 532 0
Vendor Keystone Technologies TCP
Catalog Number LED6MR16S830G2 LED712VMR16V30KF
Manufacturer Number KT-LED6MR16-S-830 /G2 LED712VMR16V30KFL
Category Unassigned Led Lamps & Modules - Led Reflector Gu, MR R Shape L
Classification Led Reflector Gu, MR R Shape Lamps Led Reflector Gu, MR R Shape Lamps
UNSPSC - N/A
UPC/EAN/GTIN 843654141466 00762148270089
Weight per package 0.141 (lbs/each) 0.05 (lbs/each)
Description LED6MR16S830G2 6W Led MR16 30K GU5.3 Base 450LM 35DEG Beam
LED712VMR16V30KF 7W Led MR16 12V 30K 40 Deg
Led Lamp, MR16 Shape, 40 ° Beam Angle, 80, 3000 K, 500 LM Brightness (Lumens), 7 W, 12 V, White, 25000 H Average Life, GU5.3 Base, Dimmable, 2 In Diameter, 2 In Length, 0.9 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 50 W, 3 Yr Warranty, 0.05 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.17 (Each) $11.40 (Each)
Carton/Reel $4.17 (1 Each) $547.20 (48 Each)
Standard Packaging/Reel $250.20 (60 Each) $136.80 (12 Each)
Current Rating - 0.648
Shape - MR16
Voltage Rating - 12
Wattage - 7 W
Base Type - GU5.3
Color Rendering Index - 80
color rendering index (cri) - 80
color temperature - 3000 k
Finish - white
Diameter - 2 in
Length - 2 in
Additional Information - High Lumen Output;Up to 85% Less Energy than Halogen Alternatives;Smooth, Uniform Dimming;Long Life;Very Low Heat Generation;Excellent Color Consistency and CRI;Light Weight;Shatter Resistant
Description - 7W LED MR16 12V 30K 40 DEG
extra long description - TCP LED712VMR16V30KFL 7W 12V DIM MR
Long Description - LED Lamp, MR16 Shape, 40 ° Beam Angle, 80, 3000 K, 500 lm Brightness (Lumens), 7 W, 12 V, White, 25000 h Average Life, GU5.3 Base, Dimmable, 2 in Diameter, 2 in Length, 0.9 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 50 W, 3 yr Warranty, 0.05 lb
Product Type - 7W 12V Dim MR16 30K FL Value
Short Description - LED Lamp, MR16, 80 CRI, 3000K, 7W, 12V
Special Features - Suitable for Damp Locations
average life - 25000 h
Base - GU5.3
beam angle - 40 °
Brightness (Lumens) - 500 lm
Equivalent Wattage - 50 W
lumens - 500
Maximum Operating Temperature - +40 °C
Minimum Operating Temperature - -30 °C
package quantity - 12 CA
Power Factor - 0.9
Standards Met - cULus Listed
Warranty - 3 yr
Brand Keystone Technologies TCP
Manufacturers Part Number KT-LED6MR16-S-830 /G2 LED712VMR16V30KFL
Category Description LED REFLECTOR GU, MR R SHAPE LAMPS LED REFLECTOR GU, MR R SHAPE LAMPS
Weight - 0.05 lb
Application - Track Lights;Recessed Downlights;Display Lights;Outdoor Fixtures that Protect Lamps from the Elements
Energy Star - yes
standard - UL and cUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat