Item Comparison: S29405, LED5PAR20F827

Item

S29405 - 7W Led PAR20 27K 40 Deg Beam - Satco

S29405
7W Led PAR20 27K 40 Deg Beam

$5.30 Each

$5.30 (1 Each)

QTY:
Each
Add
LED5PAR20F827 - 5W Led PAR20 27K 500LM 40DEG Beam - Keystone

LED5PAR20F827
5W Led PAR20 27K 500LM 40DEG Beam

$4.71 Each

$113.04 (24 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 44 248
Vendor Satco Keystone
Catalog Number S29405 LED5PAR20F827
Manufacturer Number S29405 KT-LED5PAR20-F-827
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Par Shape Lamps Led Par Shape Lamps
UNSPSC N/A N/A
UPC/EAN/GTIN 00045923294051 00843654127392
Weight per package 0.23 (lbs/each) 0.231 (lbs/each)
Description S29405 7W Led PAR20 27K 40 Deg Beam
6.5 Watt PAR20 Led Lamp - 2700K - 40 Degree Beam Angle - Medium Base - 120 Volts
LED5PAR20F827 5W Led PAR20 27K 500LM 40DEG Beam
PAR20 Flood, 50W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 2700K, 80 Cri
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.30 (Each) $4.71 (Each)
Carton/Reel $5.30 (1 Each) $4.71 (1 Each)
Standard Packaging/Reel $5.30 (1 Each) $113.04 (24 Each)
Ballast Type - N/A
Material Plastic -
Number of Lamps - N/A
Shape PAR20 -
Wattage - 5.5
Base Type - E26
color rendering index (cri) - >80 Deg
color temperature 2700 2700
Finish Silver -
housing color - N/A
Size 2.99 -
Construction - N/A
Description 7W LED PAR20 27K 40 DEG BEAM 5W LED PAR20 27K 500LM 40DEG BEAM
extra long description SATCO S29405 6.5PAR20/LED/40'/927/1 Key KT-LED5PAR20-F-827 50W Equiv.,
Long Description 6.5 Watt PAR20 LED Lamp - 2700K - 40 Degree Beam Angle - Medium Base - 120 Volts PAR20 Flood, 50W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 2700K, 80 CRI
Product Type 6.5PAR20/Led/40'/927/120V 50W Equiv., 5W, 500 Lumen, Par 20 Flood, E26, >80 Cri, Dimma
Special Features Lawful for sale in California ; California T24 Compliant ; Yes - Dimmable ; Lens finish: Clear ; Warranty: 3 Year Limited - 12 hours per day ; Wet location rated ; Material: Plastic ; Incandescent Equivalent: 50W ; Enclosed Fixture Rated: Yes ; Operating Temperature: -20C (-4F) to a maximum of +45C (+113F) -
average life 25000 -
Base Medium -
beam angle 40 40 DEG
Circuit Type - N/A
Input Voltage - 120V
ip rating - N/A
lumens 520 500
Nominal Length - N/A
Nominal Size - N/A
Output Current - N/A
Output Voltage - N/A
Sensor Type - N/A
Warranty 3 Year Limited - 12 hr per day 3
Wire Type - N/A
Brand Satco Keystone
Manufacturers Part Number S29405 KT-LED5PAR20-F-827
Category Description LED PAR SHAPE LAMPS LED PAR SHAPE LAMPS
Type LED PAR -
Weight 0.1 -
Energy Star - Y
Operating Temperature -20C (-4F) to a maximum of +45C (+113F) -
standard cULus -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat