Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Ge By Current Lamps |
Ge Current, A Daintree Company |
Catalog Number |
LED45ED17740 |
LED50ED23.5M740 |
Manufacturer Number |
LED45ED17/740 |
LED50ED23.5M/740 |
Category |
Unassigned
|
Lamps & Bulbs -
Hid High Intensity Discharge L
|
Classification |
Led Specialty Lamps & Modules
|
Led Specialty Lamps & Modules
|
UNSPSC |
-
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
662049522105 |
00043168227797 |
Weight per package |
0 |
1.966 (lbs/each) |
Description |
LED45ED17740 45W Led Hid 40K E26 Base 7000LM
|
LED50ED23.5M740 *Delisted* 50W Led Hid 40K E26 Line Volt
Led Hid Lamp, 4000 K, 7500 LM Brightness (Lumens), 50 W, 120 to 277 V, Clear, 50000 H Average Life, E26 Medium Base, Non Dimmable, 7.7 In Height
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$88.34 (Each) |
$81.20 (Each) |
Carton/Reel |
$88.34 (1 Each) |
$81.20 (1 Each) |
Standard Packaging/Reel |
$265.02 (3 Each) |
$243.60 (3 Each) |
|
Voltage Rating |
- |
120 to 277 v |
Wattage |
- |
50 W |
|
Base Type |
- |
E26 Medium |
Color |
- |
Clear |
Color Rendering Index |
- |
70 |
color temperature |
- |
4000 K |
Finish |
- |
Clear |
|
Height |
- |
7.7 in |
Overall Length |
- |
7.7 |
|
Description |
45W LED HID 40K E26 BASE 7000LM |
*DELISTED* 50W LED HID 40K E26 LINE VOLT |
extra long description |
- |
GEL LED50ED23.5M/740 22779 LED HID |
Long Description |
- |
LED HID Lamp, 4000 K, 7500 lm Brightness (Lumens), 50 W, 120 to 277 V, Clear, 50000 h Average Life, E26 Medium Base, Non Dimmable, 7.7 in Height |
Product Type |
- |
22779 Led Hid Lamps |
Short Description |
- |
LED HID Lamp, 4000K, 7500 lm, 50W, 120 to 277V |
|
average life |
- |
50000 |
Base |
- |
Medium Screw |
Brightness (Lumens) |
- |
7500 lm |
lumens |
- |
7500 |
package quantity |
- |
3 CA |
|
Brand |
Ge By Current Lamps |
GE Current |
Manufacturers Part Number |
LED45ED17/740 |
LED50ED23.5M740 |
|
Category Description |
LED SPECIALTY LAMPS & MODULES |
LED SPECIALTY LAMPS & MODULES |
|
Application |
- |
LED HID Replacement Lamps |