Item Comparison: LED40T896G850D2, LED43T896G850D

Item

LED40T896G850D2 - 40W Led T8 96" 50K Line Volt Glass Single Pin - Keystone

LED40T896G850D2
40W Led T8 96" 50K Line Volt Glass Single Pin

$24.21 Each

$242.10 (10 Each)

QTY:
Each
Add
LED43T896G850D - *Delisted*43W Led T8 96" 50K Line VLT GLS SNGL Pin - Keystone

LED43T896G850D
*Delisted*43W Led T8 96" 50K Line VLT GLS SNGL Pin

$24.21 Each

$242.10 (10 Each)

QTY:
Each
Add
Nacogdoches 76 0
All Stores 4,704 50
Vendor Keystone Keystone
Catalog Number LED40T896G850D2 LED43T896G850D
Manufacturer Number KT-LED40T8-96G-850-D2 KT-LED43T8-96G-850-D-CP
Category Enhanced Commodity Codes - Lighting Led Lamps & Modules - Shape & Circular Lamps
Classification Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC 39111801 - Lamp ballasts N/A
UPC/EAN/GTIN 00843654140032 00890949019252
Weight per package 0.132 (lbs/each) 1.4 (lbs/each)
Description LED40T896G850D2 40W Led T8 96" 50K Line Volt Glass Single Pin
Key KT-LED40T8-96G-850-D2 40W Led T
LED43T896G850D *Delisted*43W Led T8 96" 50K Line VLT GLS SNGL Pin
43W Led T8 Lamp, 8 Long, Glass Construction, Single Pin Base, 5000K, 120-277V Input, Internal Driver, Direct Drive
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.21 (Each) $24.21 (Each)
Carton/Reel $242.10 (10 Each) $242.10 (10 Each)
Standard Packaging/Reel $242.10 (10 Each) $242.10 (10 Each)
Ballast Type N/A N/A
Number of Lamps N/A N/A
Wattage 40 43
Base Type Fa8 Fa8
color rendering index (cri) >80 Deg >80 Deg
color temperature 5000 5000
housing color N/A N/A
Construction Frosted Glass N/A
Description 40W LED T8 96" 50K LINE VOLT GLASS SINGLE PIN *DELISTED*43W LED T8 96" 50K LINE VLT GLS SNGL PIN
extra long description - Key KT-LED43T8-96G-850-D-CP 43W, 55
Long Description Key KT-LED40T8-96G-850-D2 40W LED T 43W LED T8 LAMP, 8 LONG, GLASS CONSTRUCTION, SINGLE PIN BASE, 5000K, 120-277V INPUT, INTERNAL DRIVER, DIRECT DRIVE
Product Type 40W Led T8 Lamp, 8FT Long, Glass Construction, Single Pin Ba 43W, 5500 Lumens, 8' 220' Beam Angle, Ballast Bypass, Single
beam angle 240 Deg 240 Deg
Circuit Type N/A N/A
Input Voltage 120-277V 120-277V
ip rating N/A N/A
lumens 5500 5500
Nominal Length 96 in 96 in
Nominal Size N/A N/A
Output Current N/A N/A
Output Voltage N/A N/A
Sensor Type N/A N/A
Wire Type N/A N/A
Brand Keystone Keystone
Manufacturers Part Number KT-LED40T8-96G-850-D2 KT-LED43T8-96G-850-D-CP
Category Description LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Energy Star N Y
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat