Item Comparison: LED40T896G850D2, T8H04096GFA8850D

Item

LED40T896G850D2 - 40W Led T8 96" 50K Line Volt Glass Single Pin - Keystone

LED40T896G850D2
40W Led T8 96" 50K Line Volt Glass Single Pin

$24.21 Each

$242.10 (10 Each)

QTY:
Each
Add
T8H04096GFA8850D - 40W Led T8 96" 50K DBL End 120/277V SNGL Pin Glass - Rab Lighting Inc

T8H04096GFA8850D
40W Led T8 96" 50K DBL End 120/277V SNGL Pin Glass

$28.51 Each

$285.10 (10 Each)

QTY:
Each
Add
Nacogdoches 72 0
All Stores 3,867 88
Vendor Keystone Rab Lighting Inc
Catalog Number LED40T896G850D2 T8H04096GFA8850D
Manufacturer Number KT-LED40T8-96G-850-D2 T8HO-40-96G-FA8-850-DE-BYP
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC 39111801 - Lamp ballasts 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00843654140032 00192552006163
Weight per package 0.132 (lbs/each) 0.88 (lbs/each)
Description LED40T896G850D2 40W Led T8 96" 50K Line Volt Glass Single Pin
40W Led T8 Lamp, 8FT Long, Glass Construction, Single Pin Base, 5000K, 120-277V Input, Internal Driver, Direct Drive
T8H04096GFA8850D 40W Led T8 96" 50K DBL End 120/277V SNGL Pin Glass
Linear Tubes 5500 Lumens T8HO 40W Base Field Adjustable Power 5000K Double Ended Wiring Method
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.21 (Each) $28.51 (Each)
Carton/Reel $242.10 (10 Each) $28.51 (1 Each)
Standard Packaging/Reel $242.10 (10 Each) $285.10 (10 Each)
Ballast Type N/A -
Number of Lamps N/A -
Wattage 40 -
Base Type Fa8 -
color rendering index (cri) >80 Deg -
color temperature 5000 -
housing color N/A -
Construction Frosted Glass -
Description 40W LED T8 96" 50K LINE VOLT GLASS SINGLE PIN 40W LED T8 96" 50K DBL END 120/277V SNGL PIN GLASS
extra long description Key KT-LED40T8-96G-850-D2 40W LED T RAB T8HO-40-96G-FA8-850-DE-BYP LED
Long Description 40W LED T8 Lamp, 8ft long, Glass Construction, Single Pin Base, 5000K, 120-277V Input, Internal Driver, Direct Drive Linear Tubes 5500 Lumens T8Ho 40W Base Field Adjustable Power 5000K Double Ended Wiring Method
Product Type 40W Led T8 Lamp, 8FT Long, Glass Construction, Single Pin Ba Led T8 8FT Glass T-B De 40W 5K Fa8
beam angle 240 Deg -
Circuit Type N/A -
Input Voltage 120-277V -
ip rating N/A -
lumens 5500 -
Nominal Length 96 in -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
Sensor Type N/A -
Wire Type N/A -
Brand Keystone RAB Lighting Inc
Manufacturers Part Number KT-LED40T8-96G-850-D2 T8HO-40-96G-FA8-850-DE-BYP
Category Description LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Energy Star N -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat