Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Ge Led Lamps |
Keystone |
Catalog Number |
LED35ED17750 |
L36PSHIDE26850D |
Manufacturer Number |
LED35ED17/750 |
KT-LED36PSHID-E26-850-D /G4 |
Category |
Led Lamps & Modules -
Led Specialty Lamps & Modules
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Specialty Lamps & Modules
|
Led Specialty Lamps & Modules
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
39101902 - High intensity discharge HID ballast
|
UPC/EAN/GTIN |
00043168277242 |
00843654138237 |
Weight per package |
0.713 (lbs/each) |
0.1125 (lbs/each) |
Description |
LED35ED17750 35W Led Hid Repl 50K Med Base 5000LM
Ge Lighting, Led, 35 WTT, 120 to 277 V, Initial:5000 LM, ED17, 50000 HR Average Life, 5000 Cri
|
L36PSHIDE26850D 18/27/36W Led Hid Repl 50K Med Base 2600-5200 LM
Led Hid Replacement Lamp, Power Select 36/27/18W, E26 Base, 5000K, 120-277V Input, Directdrive
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$61.37 (Each) |
$55.69 (Each) |
Carton/Reel |
$61.37 (1 Each) |
$55.69 (1 Each) |
Standard Packaging/Reel |
$184.11 (3 Each) |
$55.69 (1 Each) |
|
Ballast Type |
- |
N/A |
Number of Lamps |
- |
N/A |
Voltage Rating |
120 to 277 |
- |
Wattage |
35 |
36/27/18 |
|
Base Type |
- |
E26 |
Color |
White |
- |
Color Rendering Index |
70 |
- |
color rendering index (cri) |
- |
>80 Deg |
color temperature |
- |
5000 |
housing color |
- |
N/A |
|
|
Construction |
- |
N/A |
Description |
35W LED HID REPL 50K MED BASE 5000LM |
18/27/36W LED HID REPL 50K MED BASE 2600-5200 LM |
extra long description |
GEL LED35ED17/750 27724 LED HID Lam |
Key KT-LED36PSHID-E26-850-D /G4 LED |
Long Description |
GE Lighting, LED, 35 WTT, 120 to 277 V, Initial:5000 LM, ED17, 50000 HR Average Life, 5000 CRI |
LED HID Replacement Lamp, Power Select 36/27/18W, E26 Base, 5000K, 120-277V Input, DirectDrive |
Product Type |
27724 Led Hid Lamps |
Led Hid Replacement Lamp, Power Select 36/27/18W, E26 Base, |
|
average life |
50000 |
- |
Base |
Med Screw |
- |
beam angle |
- |
360 Deg |
Circuit Type |
- |
N/A |
Input Voltage |
- |
120-277V |
ip rating |
- |
N/A |
lumens |
5000 |
N/A |
Nominal Length |
- |
N/A |
Nominal Size |
- |
N/A |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
Sensor Type |
- |
N/A |
Wire Type |
- |
N/A |
|
Brand |
GE Current, a Daintree company |
Keystone |
Manufacturers Part Number |
LED35ED17/750 |
KT-LED36PSHID-E26-850-D /G4 |
|
Category Description |
LED SPECIALTY LAMPS & MODULES |
LED SPECIALTY LAMPS & MODULES |
Type |
LED |