Item Comparison: LED35ED17750, L36HIDE26850DG2

Item

LED35ED17750 - 35W Led Hid Repl 50K Med Base 5000LM - Ge Led Lamps

LED35ED17750
35W Led Hid Repl 50K Med Base 5000LM

$61.37 Each

$184.11 (3 Each)

QTY:
Each
Add
L36HIDE26850DG2 - 36W Led Hid Repl 50K Med Base - Keystone Technologies

L36HIDE26850DG2
36W Led Hid Repl 50K Med Base

$57.99 Each

$927.84 (16 Each)

QTY:
Each
Add
Nacogdoches 11 0
All Stores 202 4
Vendor Ge Led Lamps Keystone Technologies
Catalog Number LED35ED17750 L36HIDE26850DG2
Manufacturer Number LED35ED17/750 KT-LED36HID-E26-850-D /G2
Category Led Lamps & Modules - Led Specialty Lamps & Modules Led Lamps & Modules - Led Specialty Lamps & Modules
Classification Led Specialty Lamps & Modules Led Specialty Lamps & Modules
UNSPSC 39112102 - Light emitting diode LED optic lighting -
UPC/EAN/GTIN 00043168277242 89094901953
Weight per package 0.713 (lbs/each) 2.1 (lbs/each)
Description LED35ED17750 35W Led Hid Repl 50K Med Base 5000LM
Ge Lighting, Led, 35 WTT, 120 to 277 V, Initial:5000 LM, ED17, 50000 HR Average Life, 5000 Cri
L36HIDE26850DG2 36W Led Hid Repl 50K Med Base
Hid Replacement Led Lamp, 50000+ H Average Life, E26 (Medium) Base Type, 360 ° Beam Angle, 5100 LM Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.14 A @ 277 V;0.32 A @ 120 V Current Rating, 3.43 In Diameter, Not Dimmable, 8.98 In Height, IP64 Ip Rating, Made In Usa, 16 CT Package Quantity, Culus Listed;Rohs Compliant, Instant Start Type, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 36 W Wattage
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $61.37 (Each) $57.99 (Each)
Carton/Reel $61.37 (1 Each) $57.99 (1 Each)
Standard Packaging/Reel $184.11 (3 Each) $927.84 (16 Each)
Current Rating - 0.32 A @ 120 V;0.14 A @ 277 V
Voltage Rating 120 to 277 120 to 277 V ac
Wattage 35 36 W
Base Type - E26 (Medium)
Color White -
Color Rendering Index 70 >83
color temperature - 5000 k
Diameter - 3.43 in
Height - 8.98 in
Overall Length 5.4 -
Description 35W LED HID REPL 50K MED BASE 5000LM 36W LED HID REPL 50K MED BASE
extra long description GEL LED35ED17/750 27724 LED HID Lam -
Long Description GE Lighting, LED, 35 WTT, 120 to 277 V, Initial:5000 LM, ED17, 50000 HR Average Life, 5000 CRI HID Replacement LED Lamp, 50000+ h Average Life, E26 (Medium) Base Type, 360 ° Beam Angle, 5100 lm Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.14 A @ 277 V;0.32 A @ 120 V Current Rating, 3.43 in Diameter, Not Dimmable, 8.98 in Height, IP64 IP Rating, Made in USA, 16 CT Package Quantity, cULus Listed;RoHS Compliant, Instant Start Type, 120 to 277 V ac Voltage Rating, 5 yr Warranty, 36 W Wattage
Product Type 27724 Led Hid Lamps HID Replacement LED Lamp
Short Description - HID Replacement LED Lamp, 36 W, 120 to 277 V ac, 360°, >83 CRI, 5000 K, 5100 lm, 16 CT
average life 50000 50000+ h
Base Med Screw -
beam angle - 360 °
Brightness (Lumens) - 5100 lm
ip rating - IP64
lumens 5000 -
package quantity - 16 CT
Standards Met - cULus Listed;RoHS Compliant
start type - Instant
Warranty - 5 yr
Made in USA - yes
Brand GE Current, a Daintree company Keystone
Manufacturers Part Number LED35ED17/750 L36HIDE26850DG2
Category Description LED SPECIALTY LAMPS & MODULES LED SPECIALTY LAMPS & MODULES
Type LED -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat