Item Comparison: LED18T8U6GC840D, U618840SEBYP

Item

LED18T8U6GC840D - 18W Led T8 U-Bend 6" 40K Line Voltage 2200LM - Keystone

LED18T8U6GC840D
18W Led T8 U-Bend 6" 40K Line Voltage 2200LM

$26.83 Each

$321.96 (12 Each)

QTY:
Each
Add
U618840SEBYP - 18W Led T8 U-Bend 40K Single End Line Voltage - Rab Lighting

U618840SEBYP
18W Led T8 U-Bend 40K Single End Line Voltage

$24.76 Each

$297.12 (12 Each)

QTY:
Each
Add
Nacogdoches 23 0
All Stores 253 10
Vendor Keystone Rab Lighting
Catalog Number LED18T8U6GC840D U618840SEBYP
Manufacturer Number KT-LED18T8-U6GC-840-D-CP U6-18-840-SE-BYP
Category Led Lamps & Modules - Shape & Circular Lamps Led Lamps & Modules - Shape & Circular Lamps
Classification Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC N/A 39101605 - Fluorescent lamps
UPC/EAN/GTIN 00890949012529 00019813751252
Weight per package 0.51 (lbs/each) 0.97 (lbs/each)
Description LED18T8U6GC840D 18W Led T8 U-Bend 6" 40K Line Voltage 2200LM
U-Bend T8 Led Lamp, Approximately 40% More Energy Efficient Than Standard F32T8 Lamps;Improved Lamp Durability With Shatterproof Coated Glass;Instant Startup;Replacement For Conventional Fluorescent Lamp;Suitable For Dry and Damp Locations Additional Information, 50000 H Average Life, By-Pass Ballast Type, G13 (Medium Bi-Pin) Base Type, 220 ° Beam Angle, 2150 LM Brightness (Lumens), >80 Color Rendering Index, 4000 K Color Temperature, 1 In Diameter, Frosted Finish, 6 In Height, 22.25 In Length, Glass Mater
U618840SEBYP 18W Led T8 U-Bend 40K Single End Line Voltage
Linear Tubes 2200 Lumens U6 18W 80CRI 4000K Single Ended Ballast Bypass
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $26.83 (Each) $24.76 (Each)
Carton/Reel $321.96 (12 Each) $24.76 (1 Each)
Standard Packaging/Reel $321.96 (12 Each) $297.12 (12 Each)
Ballast Type By-Pass -
Material Glass -
Number of Lamps N/A -
Shape T8 -
Voltage Rating 120 to 277 v -
Wattage 18 W -
Base Type G13 (Medium Bi-Pin) -
Color Rendering Index >80 -
color rendering index (cri) >80 Deg -
color temperature 4000 K -
Finish Frosted -
housing color N/A -
Diameter 1 in -
Height 6 in -
Length 22.25 in -
Additional Information Replacement for Conventional Fluorescent Lamp;Approximately 40% More Energy Efficient than Standard F32T8 Lamps;Instant Startup;Suitable for Dry and Damp Locations;Improved Lamp Durability with Shatterproof Coated Glass -
Construction Frosted Glass -
Description 18W LED T8 U-BEND 6" 40K LINE VOLTAGE 2200LM 18W LED T8 U-BEND 40K SINGLE END LINE VOLTAGE
extra long description Key KT-LED18T8-U6GC-840-D-CP 18W, 2 RAB U6-18-840-SE-BYP LED U Bent 18W
Features Keystone makes upgrading fluorescent lights to LED easy with our UL Type B DirectDrive tubes. These innovative LED tubes eliminate the need for an external driver or ballast. By using a ballast bypass design, there’s one less possible point of failure, making the fixture more reliable. Ballast bypass LED tubes will also save time finding a compatible ballast. Upgrading fluorescent lights to LED will save time and money in maintenance costs. When a fluorescent light is frequently turned on and off the lifes -
Long Description U-Bend T8 LED Lamp, Approximately 40% More Energy Efficient than Standard F32T8 Lamps;Improved Lamp Durability with Shatterproof Coated Glass;Instant Startup;Replacement for Conventional Fluorescent Lamp;Suitable for Dry and Damp Locations Additional Information, 50000 h Average Life, By-Pass Ballast Type, G13 (Medium Bi-Pin) Base Type, 220 ° Beam Angle, 2150 lm Brightness (Lumens), >80 Color Rendering Index, 4000 K Color Temperature, 1 in Diameter, Frosted Finish, 6 in Height, 22.25 in Length, Glass Mater Linear Tubes 2200 Lumens U6 18W 80CRI 4000K Single Ended Ballast Bypass
Product Type U-Bend T8 LED Lamp Led U Bent 18W 4K 2200LM 12PK
Short Description U-Bend T8 LED Lamp, 18 W, 120 to 277 V, 4000 K, 2150 lm, Frosted, 12 CT -
average life 50000 h -
beam angle 220 ° -
Brightness (Lumens) 2150 lm -
Circuit Type N/A -
Input Voltage 120-277V -
ip rating N/A -
lumens 2150 -
Maximum Operating Temperature +45°C;+113°F -
Minimum Operating Temperature -20°C;-4°F -
Nominal Length 6 U-Bend -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
package quantity 12 CT -
Power Factor >0.9 -
Sensor Type N/A -
Standards Met DLC Listed;RoHS Compliant;cULus Listed;NSF Certified;cULus Recognized -
Warranty 5 yr -
Wire Type N/A -
Brand Keystone Rab Lighting
Manufacturers Part Number LED18T8U6GC840D U6-18-840-SE-BYP
Category Description LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Energy Star N -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat