Nacogdoches |
20 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Sylvania |
Catalog Number |
LED15T8U6GC840S |
LED15T8UFP841BF |
Manufacturer Number |
KT-LED15T8-U6GC-840-S-CP |
LED15T8/U/FP/841/BF/40614 |
Category |
Led Lamps & Modules -
Shape & Circular Lamps
|
Led Lamps & Modules -
Shape & Circular Lamps
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00890949013410 |
00046135406140 |
Weight per package |
1.03 (lbs/each) |
0.544 (lbs/each) |
Description |
LED15T8U6GC840S 15W Led T8 Ubend 40K Coated Type A 2000LM
15W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 6" U-Bend, 4000K, 12 PCS Carton, Carton Pack
|
LED15T8UFP841BF *Delisted* Led U Bend 4100K Ballast Free
OBS40614 Led T8 Ubend Curvalume Ledlescent, 15W, 82CRI, 2100 Lumen, 4100K, 50000 Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.50 (Each) |
$19.94 (Each) |
Carton/Reel |
$294.00 (12 Each) |
$19.94 (1 Each) |
Standard Packaging/Reel |
$294.00 (12 Each) |
$199.40 (10 Each) |
|
Ballast Type |
N/A |
- |
Lamp Type |
- |
LED T8 |
Number of Lamps |
N/A |
- |
Shape |
- |
T8 |
Wattage |
15 |
15.00 |
|
Base Type |
G13 |
- |
color rendering index (cri) |
>80 Deg |
82 |
color temperature |
4000 |
- |
housing color |
N/A |
- |
Style |
- |
Tube, double-ended |
|
|
Construction |
Frosted Shatterproof Glass |
- |
Description |
15W LED T8 UBEND 40K COATED TYPE A 2000LM |
*DELISTED* LED U BEND 4100K BALLAST FREE |
extra long description |
Key KT-LED15T8-U6GC-840-S-CP 15W, 2 |
SYL LED15T8/U/FP/841/BF/40614 LED15 |
Long Description |
15W LED T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 6" U-Bend, 4000K, 12 pcs Carton, Carton Pack |
OBS40614 LED T8 UBEND Curvalume LEDlescent, 15W, 82CRI, 2100 Lumen, 4100K, 50000 life |
Product Type |
15W, 2000 Lumen, 4', 240' Beam Angle, Ballast Compatible, DL |
LED15T8UFP841BF 10/CS 1/Sku |
|
average life |
- |
50000 |
Base |
- |
G13 |
beam angle |
240 Deg |
- |
Circuit Type |
N/A |
- |
Input Voltage |
Ballast Dependent |
- |
ip rating |
N/A |
- |
lumens |
2200 |
2,100 |
Nominal Length |
6 in U-Bend |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
Sensor Type |
N/A |
- |
Voltage |
- |
120.00 - 277.00 V |
Wire Type |
N/A |
- |
|
Brand |
|
SYLVANIA |
Manufacturers Part Number |
KT-LED15T8-U6GC-840-S-CP |
LED15T8/U/FP/841/BF/40614 |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
|
Energy Star |
N |
- |
standard |
- |
RoHS |