Nacogdoches |
20 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Tungsram |
Catalog Number |
LED15T8U6GC840S |
F32T8SPX41U62 |
Manufacturer Number |
KT-LED15T8-U6GC-840-S-CP |
F32T8SPX41U62 |
Category |
Led Lamps & Modules -
Shape & Circular Lamps
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Fluorescent
|
UNSPSC |
N/A
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00890949013410 |
00043168689229 |
Weight per package |
1.03 (lbs/each) |
0.73 (lbs/each) |
Description |
LED15T8U6GC840S 15W Led T8 Ubend 40K Coated Type A 2000LM
15W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 6" U-Bend, 4000K, 12 PCS Carton, Carton Pack
|
F32T8SPX41U62 **Discontinued** 32W T8 41K U-Bent 82cri
Linear Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 82, 20000 H Average Life, 4100 K, 32 W, 2800 LM Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 In Diameter, 22.5 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.73 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.50 (Each) |
$18.62 (Each) |
Carton/Reel |
$294.00 (12 Each) |
$18.62 (1 Each) |
Standard Packaging/Reel |
$294.00 (12 Each) |
$223.44 (12 Each) |
|
Ballast Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Wattage |
15 |
32 W |
|
Base Type |
G13 |
G13 Medium Bi-pin |
Color Rendering Index |
- |
82 |
color rendering index (cri) |
>80 Deg |
82 W |
color temperature |
4000 |
4100 k |
housing color |
N/A |
- |
Housing Material |
- |
Soda Lime Glass |
|
Diameter |
- |
1.0 in |
Length |
- |
22.5 MFD |
|
Construction |
Frosted Shatterproof Glass |
- |
Description |
15W LED T8 UBEND 40K COATED TYPE A 2000LM |
**DISCONTINUED** 32W T8 41K U-BENT 82CRI |
extra long description |
Key KT-LED15T8-U6GC-840-S-CP 15W, 2 |
GEL F32T8/SPX41/U6/2 68922 FLUORESC |
Long Description |
15W LED T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 6" U-Bend, 4000K, 12 pcs Carton, Carton Pack |
Linear Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 82, 20000 h Average Life, 4100 k, 32 W, 2800 lm Brightness (Lumens), Soda Lime Glass Housing Material, 1.0 in Diameter, 22.5 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.73 lb/EA |
Product Type |
15W, 2000 Lumen, 4', 240' Beam Angle, Ballast Compatible, DL |
Linear Fluorescent Lamp |
Short Description |
- |
Linear Fluorescent Lamp, G13 Medium Bipin, T8, 82 CRI, 32 W |
|
average life |
- |
20000 h |
Base |
- |
Medium Bi-Pin (G13) |
beam angle |
240 Deg |
- |
Brightness (Lumens) |
- |
2800 lm |
bulb shape |
- |
T8 |
Circuit Type |
N/A |
- |
Input Voltage |
Ballast Dependent |
- |
ip rating |
N/A |
- |
lumens |
2200 |
2.8k W |
Minimum Operating Temperature |
- |
+10 °C |
Nominal Length |
6 in U-Bend |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
- |
1 CT;12 PK |
Sensor Type |
N/A |
- |
start type |
- |
Instant Start;Rapid Start |
Wire Type |
N/A |
- |
|
Brand |
|
TUNGSRAM |
Manufacturers Part Number |
KT-LED15T8-U6GC-840-S-CP |
F32T8/SPX41/U6/2 |
sub brand |
- |
TUNGSRAM |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
Fluorescent |
|
|
Application |
- |
Primary |
Energy Star |
N |