Item Comparison: LED15ET8G4840, LED15ET8840V6P

Item

LED15ET8G4840 - 15W Led T8 48" 40K Glass - Ge Current, A Daintree Company

LED15ET8G4840
15W Led T8 48" 40K Glass

$11.97 Each

$239.40 (20 Each)

QTY:
Each
Add
LED15ET8840V6P - *Delisted* 15W Led T8 48" 40K Glass 1800LM 36000HR - Ge Current, A Daintree Company

LED15ET8840V6P
*Delisted* 15W Led T8 48" 40K Glass 1800LM 36000HR

$11.63 Each

$69.78 (6 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 461 52
Vendor Ge Current, A Daintree Company Ge Current, A Daintree Company
Catalog Number LED15ET8G4840 LED15ET8840V6P
Manufacturer Number LED15ET8/G/4/840 LED15ET8/840-V6P
Category Led Lamps & Modules - Led Specialty Lamps & Modules Led Lamps & Modules - Shape & Circular Lamps
Classification Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC 39112102 - Light emitting diode LED optic lighting 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00043168357937 00043168359009
Weight per package 0.828 (lbs/each) 0.8 (lbs/each)
Description LED15ET8G4840 15W Led T8 48" 40K Glass
Speciality Led Lamp, T8 Shape, 80+, 4000 K, 1850 LM Brightness (Lumens), 15 W, Glass Material, 50000 H Average Life, G13 Base, Dimmable, 48 In Length, Instant
LED15ET8840V6P *Delisted* 15W Led T8 48" 40K Glass 1800LM 36000HR
T8 Led Lamp, Omni-Directional Beam Angle, 80, 4000 K, 1800 LM Brightness (Lumens), 15 W, 120 V, Glass Material, 36000 H Average Life, G13 Base, Dimmable, 48 In Length, Bypass Ballast
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.97 (Each) $11.63 (Each)
Carton/Reel $11.97 (1 Each) $11.63 (1 Each)
Standard Packaging/Reel $239.40 (20 Each) $69.78 (6 Each)
amperage rating - 45.7
Ballast Type - Bypass
Material Glass Glass
Shape T8 T8
Voltage Rating - 120
Wattage 15 W 15 W
Base Type G13 G13
Color Rendering Index 80+ 80
color rendering index (cri) - 80+
color temperature 4000 K 4000 K
Length 48 in 48 in
Overall Length 48 -
Size - 48
Description 15W LED T8 48" 40K GLASS *DELISTED* 15W LED T8 48" 40K GLASS 1800LM 36000HR
extra long description GEL LED15ET8/G/4/840 35793 GEL LED15ET8/840-V6P Integrtd 4ft V
Long Description Speciality LED Lamp, T8 Shape, 80+, 4000 K, 1850 lm Brightness (Lumens), 15 W, Glass Material, 50000 h Average Life, G13 Base, Dimmable, 48 in Length, Instant T8 LED Lamp, Omni-Directional Beam Angle, 80, 4000 K, 1800 lm Brightness (Lumens), 15 W, 120 V, Glass Material, 36000 h Average Life, G13 Base, Dimmable, 48 in Length, Bypass Ballast
Product Type Speciality LED Lamp T8 LED Lamp
Short Description LED Lamp, 4000K, 1850 lm, 15W T8 LED Lamp, 4000K, 1800 lm, 15W, 48", Omni-Directional
Special Features - Features: Each LED tube is outfitted with an internal GE driver, Easy disposal, Non-Hazardous Waste, No UV
average life 50000 36000
beam angle - Omni-Directional
Brightness (Lumens) 1850 lm 1800 lm
dimmable Yes Yes
Fixture Type - Linear Fluorescent Fixture
lumens 1800 1750
package quantity 20 CA 6 CA
Standards Met UL Approved;DLC Listed Ul Listed
start type Instant -
Brand GE Current GE Current
Manufacturers Part Number LED15ET8G4840 LED15ET8/840-V6P
Category Description LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type - LED Tube Light
Application Damp Location Tight Optical Control;Accent/Display Lighting;Indoor/Outdoor Lighting;Damp Location
Mounting - Plug-in
standard - UL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat