Item Comparison: LED14ET8G4840, LED15ET8G4840

Item

LED14ET8G4840 - 14W Led T8 48" 40K Type A 2000LM 80cri - Ge Led Lamps

LED14ET8G4840
14W Led T8 48" 40K Type A 2000LM 80cri

$7.24 Each

$144.80 (20 Each)

QTY:
Each
Add
LED15ET8G4840 - 15W Led T8 48" 40K Glass - Ge Current, A Daintree Company

LED15ET8G4840
15W Led T8 48" 40K Glass

$11.97 Each

$239.40 (20 Each)

QTY:
Each
Add
Nacogdoches 0 8
All Stores 277 601
Vendor Ge Led Lamps Ge Current, A Daintree Company
Catalog Number LED14ET8G4840 LED15ET8G4840
Manufacturer Number LED14ET8/G/4/840 LED15ET8/G/4/840
Category Led Lamps & Modules - Shape & Circular Lamps Led Lamps & Modules - Led Specialty Lamps & Modules
Classification Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC 39112102 - Light emitting diode LED optic lighting 39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN 00043168342919 00043168357937
Weight per package 0.6 (lbs/each) 0.828 (lbs/each)
Description LED14ET8G4840 14W Led T8 48" 40K Type A 2000LM 80cri
Ge Led Lamps, 14 WTT, 2100 LM, 4000 K, Non-Dimmable, T8, Led_BS_G13 Base, 48 In Length, 50000 HR Average Life
LED15ET8G4840 15W Led T8 48" 40K Glass
Speciality Led Lamp, T8 Shape, 80+, 4000 K, 1850 LM Brightness (Lumens), 15 W, Glass Material, 50000 H Average Life, G13 Base, Dimmable, 48 In Length, Instant
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.24 (Each) $11.97 (Each)
Carton/Reel $7.24 (1 Each) $11.97 (1 Each)
Standard Packaging/Reel $144.80 (20 Each) $239.40 (20 Each)
Material - Glass
Shape T8 T8
Wattage 14 15 W
Base Type - G13
Color Rendering Index 80 80+
color temperature - 4000 K
Length - 48 in
Overall Length 48 48
Description 14W LED T8 48" 40K TYPE A 2000LM 80CRI 15W LED T8 48" 40K GLASS
extra long description GEL LED14ET8/G/4/840 34291 LED Tube GEL LED15ET8/G/4/840 35793
Long Description GE LED Lamps, 14 WTT, 2100 LM, 4000 K, Non-Dimmable, T8, LED_Bs_G13 Base, 48 IN Length, 50000 HR Average Life Speciality LED Lamp, T8 Shape, 80+, 4000 K, 1850 lm Brightness (Lumens), 15 W, Glass Material, 50000 h Average Life, G13 Base, Dimmable, 48 in Length, Instant
Product Type 34291 Led Tube Lamps Speciality LED Lamp
Short Description - LED Lamp, 4000K, 1850 lm, 15W
average life 50000 50000
Base LED_Bs_G13 -
Brightness (Lumens) - 1850 lm
dimmable - Yes
lumens 2000 1800
package quantity - 20 CA
Standards Met - UL Approved;DLC Listed
start type - Instant
Brand GE Current, a Daintree company GE Current
Manufacturers Part Number LED14ET8/G/4/840 LED15ET8G4840
Category Description LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Application - Damp Location
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat