Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Keystone Technologies |
Keystone |
Catalog Number |
LED15BR40850G3 |
LED11.5BR40850 |
Manufacturer Number |
KT-LED15BR40-850 /G3 |
KT-LED11.5BR40-850 |
Category |
Unassigned
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Reflector Gu, MR R Shape Lamps
|
Led Reflector Gu, MR R Shape Lamps
|
UNSPSC |
-
|
N/A
|
UPC/EAN/GTIN |
843654150765 |
00843654127118 |
Weight per package |
0.75 (lbs/each) |
0.75 (lbs/each) |
Description |
LED15BR40850G3 15W Led BR40 50K Dim 1300LM
|
LED11.5BR40850 11.5W Led BR40 50K Dim 940LM
BR40 Flood, 65W/70W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 5000K, 80 Cri
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.77 (Each) |
$6.77 (Each) |
Carton/Reel |
$6.77 (1 Each) |
$6.77 (1 Each) |
Standard Packaging/Reel |
$162.48 (24 Each) |
$162.48 (24 Each) |
|
Ballast Type |
- |
N/A |
Number of Lamps |
- |
N/A |
Wattage |
- |
11.5 |
|
Base Type |
- |
E26 |
color rendering index (cri) |
- |
>80 Deg |
color temperature |
- |
5000 |
housing color |
- |
N/A |
|
Construction |
- |
N/A |
Description |
15W LED BR40 50K DIM 1300LM |
11.5W LED BR40 50K DIM 940LM |
extra long description |
- |
Key KT-LED11.5BR40-850 75W/65W Equi |
Long Description |
- |
BR40 Flood, 65W/70W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 5000K, 80 CRI |
Product Type |
- |
75W/65W Equiv., 11.5W, 940 Lumen, BR 40, E26, =80 Cri, Dimma |
|
beam angle |
- |
120 Deg |
Circuit Type |
- |
N/A |
Input Voltage |
- |
120V |
ip rating |
- |
N/A |
lumens |
- |
990 |
Nominal Length |
- |
N/A |
Nominal Size |
- |
N/A |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
Sensor Type |
- |
N/A |
Warranty |
- |
3 |
Wire Type |
- |
N/A |
|
Brand |
Keystone Technologies |
Keystone |
Manufacturers Part Number |
KT-LED15BR40-850 /G3 |
KT-LED11.5BR40-850 |
|
Category Description |
LED REFLECTOR GU, MR R SHAPE LAMPS |
LED REFLECTOR GU, MR R SHAPE LAMPS |