Nacogdoches |
16 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Satco |
Catalog Number |
LED15BR40830G3 |
S9639 |
Manufacturer Number |
KT-LED15BR40-830 /G3 |
S9639 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Reflector Gu, MR R Shape L
|
Classification |
Led Reflector Gu, MR R Shape Lamps
|
Led Reflector Gu, MR R Shape Lamps
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654150741 |
00045923096396 |
Weight per package |
0.75 (lbs/each) |
0.82 (lbs/each) |
Description |
LED15BR40830G3 15W Led BR40 30K Dim 1300LM
BR40 Flood, 90W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri, Gen 3
|
S9639 16.5W Led BR40 30K 103' BM
Led Lamp, 103 ° Beam Angle, 3000 K, 1200 LM Brightness (Lumens), 16.5 W, 120 V, Frosted, 25000 H Average Life, E26 Medium Base, Dimmable, 5 In Diameter, 6-7/16 In Height, 0.91 Power Factor, -13 °F Operating Temperature, +113 °F Operating Temperature, 85 W, 5 Yr Warranty, 0.66 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.77 (Each) |
$0.00 (Each) |
Carton/Reel |
$6.77 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$162.48 (24 Each) |
$0.00 (1 Each) |
|
Ballast Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Voltage Rating |
- |
120 V |
Wattage |
15.5 |
16.5 W |
|
Base Type |
E26 |
E26 Medium |
Color |
- |
White |
color rendering index (cri) |
>80 Deg |
80 |
color temperature |
3000 |
3000 k |
Finish |
- |
Frosted |
housing color |
N/A |
- |
|
Diameter |
- |
5 in |
Height |
- |
6-7/16 in |
Size |
- |
6.44 |
|
Construction |
N/A |
- |
Description |
15W LED BR40 30K DIM 1300LM |
16.5W LED BR40 30K 103' BM |
extra long description |
Key KT-LED15BR40-830 /G3 BR40 Flood |
SATCO S9639 16.5BR40/LED/3000K/1230 |
Long Description |
BR40 Flood, 90W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 3000K, 80 CRI, Gen 3 |
LED Lamp, 103 ° Beam Angle, 3000 K, 1200 lm Brightness (Lumens), 16.5 W, 120 V, Frosted, 25000 h Average Life, E26 Medium Base, Dimmable, 5 in Diameter, 6-7/16 in Height, 0.91 Power Factor, -13 °F Operating Temperature, +113 °F Operating Temperature, 85 W, 5 yr Warranty, 0.66 lb |
Product Type |
BR40 Flood, 90W Equivalent, 110 Deg Beam Angle, E26 Medium B |
Led Lamp |
Short Description |
- |
LED Lamp, 3000K, 16.5W, 120V, E26 Medium |
|
average life |
- |
25000 h |
Base |
- |
E26 |
beam angle |
110 DEG |
103 ° |
brightness |
- |
460 |
Brightness (Lumens) |
- |
1200 lm |
Circuit Type |
N/A |
- |
dimmable |
- |
Yes |
Equivalent Wattage |
- |
85 W |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
1400 |
1200 |
Maximum Operating Temperature |
- |
+45 °C;+113 °F |
Minimum Operating Temperature |
- |
-25 °C;-13 °F |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
- |
12/6 BX |
Power Factor |
- |
0.91 |
Sensor Type |
N/A |
- |
Standards Met |
- |
Energy Star Certified;RoHS Compliant;UL or ETL Listed;cULus Listed |
Warranty |
- |
5 yr |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Satco |
Manufacturers Part Number |
KT-LED15BR40-830 /G3 |
S9639 |
|
Category Description |
LED REFLECTOR GU, MR R SHAPE LAMPS |
LED REFLECTOR GU, MR R SHAPE LAMPS |
Type |
- |
BR LED |
|
|
Energy Star |
Y |
yes |
Operating Temperature |
- |
-25C (-13F) to a maximum of +45C (+113F) |