Item Comparison: LED15BR40830G3, LED13BR40930

Item

LED15BR40830G3 - 15W Led BR40 30K Dim 1300LM - Keystone

LED15BR40830G3
15W Led BR40 30K Dim 1300LM

$6.77 Each

$162.48 (24 Each)

QTY:
Each
Add
LED13BR40930 - 13W Led BR40 30K Dim 1100LM 90cri - Keystone

LED13BR40930
13W Led BR40 30K Dim 1100LM 90cri

$6.77 Each

$162.48 (24 Each)

QTY:
Each
Add
Nacogdoches 16 0
All Stores 3,466 997
Vendor Keystone Keystone
Catalog Number LED15BR40830G3 LED13BR40930
Manufacturer Number KT-LED15BR40-830 /G3 KT-LED13BR40-930
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Reflector Gu, MR R Shape Lamps Led Reflector Gu, MR R Shape Lamps
UNSPSC N/A N/A
UPC/EAN/GTIN 00843654150741 00843654125909
Weight per package 0.75 (lbs/each) 0.0125 (lbs/each)
Description LED15BR40830G3 15W Led BR40 30K Dim 1300LM
BR40 Flood, 90W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri, Gen 3
LED13BR40930 13W Led BR40 30K Dim 1100LM 90cri
BR40 Flood, 85W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 3000K, 90 Cri
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.77 (Each) $6.77 (Each)
Carton/Reel $6.77 (1 Each) $6.77 (1 Each)
Standard Packaging/Reel $162.48 (24 Each) $162.48 (24 Each)
Ballast Type N/A N/A
Number of Lamps N/A N/A
Wattage 15.5 13
Base Type E26 E26
color rendering index (cri) >80 Deg >90 Deg
color temperature 3000 3000
housing color N/A N/A
Construction N/A N/A
Description 15W LED BR40 30K DIM 1300LM 13W LED BR40 30K DIM 1100LM 90CRI
extra long description Key KT-LED15BR40-830 /G3 BR40 Flood Key KT-LED13BR40-930 85W Equiv., 13
Long Description BR40 Flood, 90W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 3000K, 80 CRI, Gen 3 BR40 Flood, 85W Equivalent, 120 Deg Beam Angle, E26 Medium Base, 3000K, 90 CRI
Product Type BR40 Flood, 90W Equivalent, 110 Deg Beam Angle, E26 Medium B 85W Equiv., 13W, 1100 Lumen, BR 40, E26, =90 Cri, Dimmable 2
beam angle 110 DEG 110 DEG
Circuit Type N/A N/A
Input Voltage 120V 120V
ip rating N/A N/A
lumens 1400 1100
Nominal Length N/A N/A
Nominal Size N/A N/A
Output Current N/A N/A
Output Voltage N/A N/A
Sensor Type N/A N/A
Warranty - 3
Wire Type N/A N/A
Brand Keystone Keystone
Manufacturers Part Number KT-LED15BR40-830 /G3 KT-LED13BR40-930
Category Description LED REFLECTOR GU, MR R SHAPE LAMPS LED REFLECTOR GU, MR R SHAPE LAMPS
Energy Star Y Y
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat