Nacogdoches |
17 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Satco |
Catalog Number |
LED13PAR38F830G2 |
S9446 |
Manufacturer Number |
KT-LED13PAR38-F-830 /G2 |
S9446 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Parabolic Reflector Par SH
|
Classification |
Led Par Shape Lamps
|
Led Par Shape Lamps
|
UNSPSC |
N/A
|
39112102 - Light emitting diode LED optic lighting
|
UPC/EAN/GTIN |
00843654151144 |
00045923094460 |
Weight per package |
0.81 (lbs/each) |
0.79 (lbs/each) |
Description |
LED13PAR38F830G2 13W Led PAR38 30K 1200LM 40DEG Beam
Key KT-LED13PAR38-F-830 /G2 PAR38 F
|
S9446 15W Led PAR38 3000K 80 Cri 40 Deg 1200LM
Led PAR38 Lamp, 40 ° Beam Angle, 80, 3000 K, 1700 LM Brightness (Lumens), 15 W, 120 V, Silver, 25000 H Average Life, E26 Medium Base, Dimmable, 4.75 In Diameter, 5.19 In Length, 50 W, 3 Yr Warranty
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.83 (Each) |
$10.23 (Each) |
Carton/Reel |
$9.83 (1 Each) |
$122.76 (12 Each) |
Standard Packaging/Reel |
$235.92 (24 Each) |
$61.38 (6 Each) |
|
Ballast Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Shape |
- |
PAR38 |
Voltage Rating |
- |
120 |
Wattage |
12.5 |
15 W |
|
Base Type |
E26 |
E26 Medium |
Color |
- |
Colorless |
Color Rendering Index |
- |
80 |
color rendering index (cri) |
>80 Deg |
80 |
color temperature |
3000 |
3000 |
Finish |
- |
Silver |
housing color |
N/A |
- |
|
Diameter |
- |
4.75 in |
Length |
- |
5.19 in |
Size |
- |
5.19 |
|
Additional Information |
- |
Solid State LED lighting;Reflector Replacement Lamp;Long Life |
Construction |
N/A |
- |
Description |
- |
15W LED PAR38 3000K 80 CRI 40 DEG 1200LM |
Long Description |
Key KT-LED13PAR38-F-830 /G2 PAR38 F |
LED PAR38 Lamp, 40 ° Beam Angle, 80, 3000 K, 1700 lm Brightness (Lumens), 15 W, 120 V, Silver, 25000 h Average Life, E26 Medium Base, Dimmable, 4.75 in Diameter, 5.19 in Length, 50 W, 3 yr Warranty |
Product Type |
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium |
15PAR38/Led/40'/3000K/120V/D |
Short Description |
- |
LED PAR38 Lamp, 80 CRI, 3000K, 15W, 120V |
|
average life |
- |
25000 h |
Base |
- |
E26 |
beam angle |
40 DEG |
40 ° |
brightness |
- |
1700 |
Brightness (Lumens) |
- |
1700 lm |
Circuit Type |
N/A |
- |
dimmable |
- |
Yes |
Equivalent Wattage |
- |
50 W |
Input Voltage |
120V |
- |
ip rating |
N/A |
IP65 |
lumens |
1200 |
1.6k |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
- |
24 CA |
Sensor Type |
N/A |
- |
Standards Met |
- |
RoHS Compliant;UL Listed;ETL Listed |
Warranty |
- |
3 yr |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
Satco |
Manufacturers Part Number |
KT-LED13PAR38-F-830 /G2 |
S9446 |
sub brand |
- |
Satco |
|
Category Description |
LED PAR SHAPE LAMPS |
LED PAR SHAPE LAMPS |
Type |
- |
PAR LED |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
- |
Indoor;Outdoor |
Energy Star |
Y |
yes |
Operating Temperature |
- |
-20C (-4F) to a maximum of +45C (+113F) |