Item Comparison: LED13PAR38F830G2, PAR381583040DDIM

Item

LED13PAR38F830G2 - 13W Led PAR38 30K 1200LM 40DEG Beam - Keystone

LED13PAR38F830G2
13W Led PAR38 30K 1200LM 40DEG Beam

$9.83 Each

$235.92 (24 Each)

QTY:
Each
Add
PAR381583040DDIM - *Delisted* 15W Led PAR38 30K 40DEG Dim 1050LM - Rab Lighting

PAR381583040DDIM
*Delisted* 15W Led PAR38 30K 40DEG Dim 1050LM

$14.19 Each

$85.14 (6 Each)

QTY:
Each
Add
Nacogdoches 17 0
All Stores 1,395 143
Vendor Keystone Rab Lighting
Catalog Number LED13PAR38F830G2 PAR381583040DDIM
Manufacturer Number KT-LED13PAR38-F-830 /G2 PAR38-15-830-40D-DIM
Category Enhanced Commodity Codes - Lighting Led Lamps & Modules - Led Parabolic Reflector Par SH
Classification Led Par Shape Lamps Led Par Shape Lamps
UNSPSC N/A N/A
UPC/EAN/GTIN 00843654151144 00019813749952
Weight per package 0.81 (lbs/each) 0.84 (lbs/each)
Description LED13PAR38F830G2 13W Led PAR38 30K 1200LM 40DEG Beam
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri, Gen 2
PAR381583040DDIM *Delisted* 15W Led PAR38 30K 40DEG Dim 1050LM
00019813749952|0019813|019813749952|01981374995|74995|PAR38 15 830 40D Dim|PAR38-15-830-40D-D1M|PAR381583040DDIM|PAR38-15-830-40D-Dim|PAR38 15W 100EQ 1050LM E26 3K D 40DEG|Rab Lighting PAR38 15 830 40D Dim|Rab Lighting PAR38-15-830-40D-D1M|Rab Lighting PAR381583040DDIM|Rab Lighting PAR38-15-830-40D-Dim|Rab PAR38 15 830 40D Dim|Rab PAR38-15-830-40D-D1M|Rab PAR381583040DDIM|Rab PAR38-15-830-40D-Dim|Rablighting PAR38 15 830 40D Dim|Rablighting PAR38-15-830-40D-D1M|Rablighting PAR381583040DDIM|Rablighting Par3
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.83 (Each) $14.19 (Each)
Carton/Reel $9.83 (1 Each) $14.19 (1 Each)
Standard Packaging/Reel $235.92 (24 Each) $85.14 (6 Each)
amperage rating - Full Wattage
Ballast Type N/A -
Lamp Type - Open Office, Retail
Number of Lamps N/A -
Shape - PAR38
Voltage Rating - 120
Wattage 12.5 15
Backing Material - Open Office, Retail
Base Type E26 -
Color - SE
color rendering index (cri) >80 Deg -
color temperature 3000 -
Finish - Cooper Halo
housing color N/A -
Length - GARAGE & CANOPY
Size - Cooper Halo
Construction N/A -
Description - *DELISTED* 15W LED PAR38 30K 40DEG DIM 1050LM
extra long description Key KT-LED13PAR38-F-830 /G2 PAR38 F RAB PAR38-15-830-40D-DIM PAR38 15W
Long Description PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 CRI, Gen 2 00019813749952|0019813|019813749952|01981374995|74995|PAR38 15 830 40D DIM|PAR38-15-830-40D-D1M|PAR381583040DDIM|PAR38-15-830-40D-DIM|PAR38 15W 100EQ 1050lm E26 3K D 40deg|RAB Lighting PAR38 15 830 40D DIM|RAB Lighting PAR38-15-830-40D-D1M|RAB Lighting PAR381583040DDIM|RAB Lighting PAR38-15-830-40D-DIM|RAB PAR38 15 830 40D DIM|RAB PAR38-15-830-40D-D1M|RAB PAR381583040DDIM|RAB PAR38-15-830-40D-DIM|RABLighting PAR38 15 830 40D DIM|RABLighting PAR38-15-830-40D-D1M|RABLighting PAR381583040DDIM|RABLighting PAR3
Product Type PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium PAR38 15W 100EQ 1050LM E26 3K D 40deg
average life - Full Wattage
Base - E26
battery life - For Airport, Healthcare, Petroleum And Convenience Store, Restaurant And Hospitality
beam angle 40 DEG -
Circuit Type N/A -
Coating - For Airport, Healthcare, Petroleum And Convenience Store, Restaurant And Hospitality
Fixture Type - Fluorescent industrial lighting fixture
Input Voltage 120V -
ip rating N/A -
Knockouts - For Airport, Healthcare, Petroleum And Convenience Store, Restaurant And Hospitality
lumens 1200 Full Wattage
Nominal Length N/A -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
Power Factor - 0.7
Power Rating - Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
Reflector Type - 80m
Sensor Type N/A -
supply voltage - Cooper Halo
Wire Type N/A -
Brand Keystone Rab Lighting
Manufacturers Part Number KT-LED13PAR38-F-830 /G2 PAR38-15-830-40D-DIM
sub brand - Auto
Category Description LED PAR SHAPE LAMPS LED PAR SHAPE LAMPS
Type - Lamps
Manufacturer Status - Inactive
Application - Outdoor
Energy Star Y -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat