Item Comparison: LED13PAR38F830G2, LED15PAR38F8CSF

Item

LED13PAR38F830G2 - 13W Led PAR38 30K 1200LM 40DEG Beam - Keystone

LED13PAR38F830G2
13W Led PAR38 30K 1200LM 40DEG Beam

$9.83 Each

$235.92 (24 Each)

QTY:
Each
Add
LED15PAR38F8CSF - 15W Led PAR38 27K/3K/35K/4K/5K 40 Deg BM 1080LM - Keystone

LED15PAR38F8CSF
15W Led PAR38 27K/3K/35K/4K/5K 40 Deg BM 1080LM

$10.99 Each

$263.76 (24 Each)

QTY:
Each
Add
Nacogdoches 17 45
All Stores 1,405 686
Vendor Keystone Keystone
Catalog Number LED13PAR38F830G2 LED15PAR38F8CSF
Manufacturer Number KT-LED13PAR38-F-830 /G2 KT-LED15PAR38-F-8CSF
Category Enhanced Commodity Codes - Lighting Enhanced Commodity Codes - Lighting
Classification Led Par Shape Lamps Led Par Shape Lamps
UNSPSC N/A N/A
UPC/EAN/GTIN 00843654151144 00843654104171
Weight per package 0.81 (lbs/each) 0.433 (lbs/each)
Description LED13PAR38F830G2 13W Led PAR38 30K 1200LM 40DEG Beam
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri, Gen 2
LED15PAR38F8CSF 15W Led PAR38 27K/3K/35K/4K/5K 40 Deg BM 1080LM
PAR38 Flood 120W Equivalent 15W Led Color Select 27/30/35/40/50K 80 Cri 40° Beam Angle E26 Medium Base
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.83 (Each) $10.99 (Each)
Carton/Reel $9.83 (1 Each) $10.99 (1 Each)
Standard Packaging/Reel $235.92 (24 Each) $263.76 (24 Each)
Ballast Type N/A -
Number of Lamps N/A -
Wattage 12.5 -
Base Type E26 -
color rendering index (cri) >80 Deg -
color temperature 3000 -
housing color N/A -
Construction N/A -
Description - 15W LED PAR38 27K/3K/35K/4K/5K 40 DEG BM 1080LM
extra long description Key KT-LED13PAR38-F-830 /G2 PAR38 F Key KT-LED15PAR38-F-8CSF
Long Description PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 CRI, Gen 2 PAR38 Flood 120W Equivalent 15W LED Color Select 27/30/35/40/50K 80 CRI 40° Beam Angle E26 Medium Base
Product Type PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium PAR38 Flood 120W Equivalent 15W Led Color Select 27/30/35
beam angle 40 DEG -
Circuit Type N/A -
Input Voltage 120V -
ip rating N/A -
lumens 1200 -
Nominal Length N/A -
Nominal Size N/A -
Output Current N/A -
Output Voltage N/A -
Sensor Type N/A -
Wire Type N/A -
Brand Keystone Keystone
Manufacturers Part Number KT-LED13PAR38-F-830 /G2 KT-LED15PAR38-F-8CSF
Category Description LED PAR SHAPE LAMPS LED PAR SHAPE LAMPS
Energy Star Y -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat