Nacogdoches |
17 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
TCP |
Catalog Number |
LED13PAR38F830G2 |
LED14P38D30KFL |
Manufacturer Number |
KT-LED13PAR38-F-830 /G2 |
LED14P38D30KFL |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Lamps & Modules -
Led Parabolic Reflector Par SH
|
Classification |
Led Par Shape Lamps
|
Led Par Shape Lamps
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00843654151144 |
00762148244493 |
Weight per package |
0.81 (lbs/each) |
1.05 (lbs/each) |
Description |
LED13PAR38F830G2 13W Led PAR38 30K 1200LM 40DEG Beam
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri, Gen 2
|
LED14P38D30KFL 14W Led PAR38 30K Dim 1100LM
Led PAR38 Lamp, 40 ° Beam Angle, 80, 3000 K, 1100 LM Brightness (Lumens), 14 W, 120 V, White, 25000 H Average Life, E26 Base, Dimmable, 4.8 In Diameter, 5.3 In Length, 0.8 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 90 W, 5 Yr Warranty, 1.05 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.83 (Each) |
$27.58 (Each) |
Carton/Reel |
$9.83 (1 Each) |
$330.96 (12 Each) |
Standard Packaging/Reel |
$235.92 (24 Each) |
$27.58 (1 Each) |
|
Ballast Type |
N/A |
- |
Current Rating |
- |
0.146 |
Number of Lamps |
N/A |
- |
Shape |
- |
PAR38 |
Voltage Rating |
- |
120 |
Wattage |
12.5 |
13.5 |
|
Base Type |
E26 |
E26 |
Color Rendering Index |
- |
80 |
color rendering index (cri) |
>80 Deg |
80 |
color temperature |
3000 |
3000 k |
Finish |
- |
white |
housing color |
N/A |
- |
|
Diameter |
- |
4.8 |
Length |
- |
5.3 in |
|
Additional Information |
- |
Up to 85% Less Energy than Halogen Alternatives;Long Life;Unique Full Face Optic;Smooth, Clean Outside Housing;Very Low Heat Generation;Excellent Color Consistency and CRI;Light Weight;Shatter Resistant |
Construction |
N/A |
- |
Description |
- |
14W LED PAR38 30K DIM 1100LM |
extra long description |
Key KT-LED13PAR38-F-830 /G2 PAR38 F |
TCP LED14P38D30KFL LED 14W P38 DIM |
Long Description |
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 3000K, 80 CRI, Gen 2 |
LED PAR38 Lamp, 40 ° Beam Angle, 80, 3000 K, 1100 lm Brightness (Lumens), 14 W, 120 V, White, 25000 h Average Life, E26 Base, Dimmable, 4.8 in Diameter, 5.3 in Length, 0.8 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 90 W, 5 yr Warranty, 1.05 lb |
Product Type |
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium |
LED PAR38 Lamp |
Short Description |
- |
LED PAR38 Lamp, 80 CRI, 3000K, 14W, 120V |
Special Features |
- |
Suitable for Damp Locations |
|
average life |
- |
25000 h |
Base |
- |
E26 |
beam angle |
40 DEG |
40 ° |
Brightness (Lumens) |
- |
1100 lm |
Circuit Type |
N/A |
- |
Equivalent Wattage |
- |
90 W |
Input Voltage |
120V |
- |
ip rating |
N/A |
- |
lumens |
1200 |
1050 |
Maximum Operating Temperature |
- |
+40 °C |
Minimum Operating Temperature |
- |
-30 °C |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
- |
12 CA |
Power Factor |
- |
0.8 |
Sensor Type |
N/A |
- |
Standards Met |
- |
cULus Listed |
Warranty |
- |
5 yr |
Wire Type |
N/A |
- |
|
Brand |
Keystone |
TCP |
Manufacturers Part Number |
KT-LED13PAR38-F-830 /G2 |
LED14P38D30KFL |
|
Category Description |
LED PAR SHAPE LAMPS |
LED PAR SHAPE LAMPS |
|
|
Application |
- |
Track Lights;Recessed Downlights;Display Lights;Outdoor Fixtures that Protect Lamps from the Elements |
Energy Star |
Y |
yes |
standard |
- |
UL and cUL |